Shop All Two Way Radio Accessories
Banshee
Speaker Microphone, 24" L, 2-1/2" W
Mfr # CH-48
Zoro # G0988388
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With FT-1500M, FT-1802, FT-1802M, FT-1807, FT-1807M, FT-1900, FT-1900R, FT-2600, FT-2800, FT-2800M, FT-2900, FT-2900R, FT-3000, FT-7100, FT-7100M, FT-7800, FT-7800R, FT-8100, FT-8100M, FT-8500, FT-8500M, FT-8800, FT-8800R, FT-8900, FT-8900R, Mfr. No. FT-1500
- Length (In.) 24 in
- Width (In.) 2 1/2 in
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # CH-48
- Zoro # G0988388
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 24 in |
Width (In.) | 2 1/2 in |
Height (In.) | 2 in |
Earpiece Jack Size | 3.5 mm |
Details
Item | Speaker Microphone |
Material | Plastic |
For Use With | FT-1500M, FT-1802, FT-1802M, FT-1807, FT-1807M, FT-1900, FT-1900R, FT-2600, FT-2800, FT-2800M, FT-2900, FT-2900R, FT-3000, FT-7100, FT-7100M, FT-7800, FT-7800R, FT-8100, FT-8100M, FT-8500, FT-8500M, FT-8800, FT-8800R, FT-8900, FT-8900R, Mfr. No. FT-1500 |
Compatible Radio Manufacturer Model Number | FT-1500, FT-1500M, FT-1802, FT-1802M, FT-1807, FT-1807M, FT-1900, FT-1900R, FT-2600, FT-2800, FT-2800M, FT-2900, FT-2900R, FT-3000, FT-7100, FT-7100M, FT-7800, FT-7800R, FT-8100, FT-8100M, FT-8500, FT-8500M, FT-8800, FT-8800R, FT-8900, FT-8900R |
Noise Prevention | Noise Cancelling |
Compatible Radio Brand | Yaesu |
Radio Connector Type | RJ45 |
Compatible Radio Series | FT-1500M, FT-1802M, FT-1807M, FT-1900R, FT-2600, FT-2800M, FT-2900R, FT-3000, FT-7100M, FT-7800R, FT-8100M, FT-8500M, FT-8800R, FT-8900R |
Keypad Included | No |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Brand Yaesu, Compatible Radio Series FT-1500M, FT-1802M, FT-1807M, FT-1900R, FT-2600, FT-2800M, FT-2900R, FT-3000, FT-7100M, FT-7800R, FT-8100M, FT-8500M, FT-8800R, FT-8900R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7684)
- LUTRON Telephone Jack, Single, Light Almond (CA-PJ-LA)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- ILC Replacement for GE 2037082-001 Battery (2037082-001 BATTERY GE)
- BANSHEE Battery Pack, Lithium Ion, 7.4V, 1800mAh (QMB4970-18)
- BANSHEE Battery Pack, Fits Symbol, Battery 2500mAh (GLSY-3478)
- BANSHEE Battery Pack, Fits Hytera, 7.5V (QHB2001L)
- BANSHEE Earpiece, Plastic, 2" L (CH-E6350P)
- BANSHEE Battery Pack, Fits Model KNB35L, Kenwood (QKB-35)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (MT-4025)
- PROCOMM Procomm 12MFPL 12 in. RG58 PL259 to Female Motorola Adapter (12MFPL)
- Banshee Two Way Radio Accessories