Shop All Two Way Radio Batteries
Banshee
Replacement Icom BP-180 Battery
Mfr # QYT-BP180
Zoro # G210457448
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Radio Brand Icom
- Compatible Radio Manufacturer Model Number IC-T22, IC-T22A, IC-T22E, IC-T2A, IC-T2H, IC-T42, IC-T42A, IC-T42E, IC-T7, IC-T7H, IC-W31A, IC-W32A, IC-W32E, IC-W32TZ, IC-Z1A
- Compatible Radio Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banshee
- MFR # QYT-BP180
- Zoro # G210457448
- Country of Origin China
- Category Two Way Radio Batteries
Details
Compatible Radio Brand | Icom |
Item | Radio Battery |
Compatible Radio Manufacturer Model Number | IC-T22, IC-T22A, IC-T22E, IC-T2A, IC-T2H, IC-T42, IC-T42A, IC-T42E, IC-T7, IC-T7H, IC-W31A, IC-W32A, IC-W32E, IC-W32TZ, IC-Z1A |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Manufacturer Model Number IC-T22, IC-T22A, IC-T22E, IC-T2A, IC-T2H, IC-T42, IC-T42A, IC-T42E, IC-T7, IC-T7H, IC-W31A, IC-W32A, IC-W32E, IC-W32TZ, IC-Z1A, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,100 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Dual 5.25" Bluetooth Ceiling / Wall Spea (PDICBT552RD)
- ILC Replacement for Mortara Instruments ELI 50 EKG Battery (ELI 50 EKG BATTERY MORTARA INSTRUMENTS)
- ICC ICC 2500RD ICHC425FCR 25 Foot Red Hand Cord (2500RD)
- YALE Mortise Cylinder (2153)
- BANSHEE Two Way Radio Battery (QYT-BP279)
- BANSHEE PMNN4434AR Replacement Battery (PMNN4434A)
- BANSHEE Battery, Lithium-Ion, Fits Hytera (QHB1502)
- ILC Replacement for Motorola Ntn8128a (NTN8128A MOTOROLA)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4063BR)
- MOTOROLA Battery, Lithium-Ion, 7.4VDC (PMNN4476)
- ILC Replacement for Motorola Xts5000 (XTS5000 MOTOROLA)
- Banshee Two Way Radios & Accessories