Shop All Two Way Radio Accessories
Banshee
Earpiece, Plastic, 2" L
Mfr # CH-EY39
Zoro # G5241752
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Audio Accessory
- Material Plastic
- Type Portable
- For Use With BM22, G1566871, KMC-17, KMC-21, KMC-41, KMC-45, KMC-45D, Mfr. No. NX-240V16P, NX-200, NX-200G, NX-210G, NX-300G, NX-340U16P, NX-410, NX-411, NX-5200, NX-5300, NX-5400, TK-2140, TK-2160E, TK-2160M, TK-2170E, TK-2170E3, TK-2170M, TK-2180, TK-2202E, TK-2206M, TK-2212M, TK-2312, TK-2360, TK-2400V, TK-2400V16P, TK-2400V4P, TK-2400VP, TK-2402V, TK-2402V16P, TK-3160E, TK-3160E3, TK-3160M, TK-3170E, TK-3170E3, TK-3170E4, TK-3170E6, TK-3170M, TK-3173, TK-3201, TK-3202E, TK-3202E3, TK-3206M, TK-3206M3, TK-3212M, TK-3230DX, TK-3230K, TK-3312, TK-3360, TK-3400U, TK-3400U16P, TK-3400U4P, TK-3400UP, TK-3402U, TK-3402U16P, TK-5220, TK-5320, TK-5410, TK-D240V, TK-D340U
- Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banshee
- MFR # CH-EY39
- Zoro # G5241752
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Height (In.) | 2 in |
Width (In.) | 2 in |
Details
Sub-Category | Audio Accessory |
Item | Earpiece |
Material | Plastic |
Type | Portable |
For Use With | BM22, G1566871, KMC-17, KMC-21, KMC-41, KMC-45, KMC-45D, Mfr. No. NX-240V16P, NX-200, NX-200G, NX-210G, NX-300G, NX-340U16P, NX-410, NX-411, NX-5200, NX-5300, NX-5400, TK-2140, TK-2160E, TK-2160M, TK-2170E, TK-2170E3, TK-2170M, TK-2180, TK-2202E, TK-2206M, TK-2212M, TK-2312, TK-2360, TK-2400V, TK-2400V16P, TK-2400V4P, TK-2400VP, TK-2402V, TK-2402V16P, TK-3160E, TK-3160E3, TK-3160M, TK-3170E, TK-3170E3, TK-3170E4, TK-3170E6, TK-3170M, TK-3173, TK-3201, TK-3202E, TK-3202E3, TK-3206M, TK-3206M3, TK-3212M, TK-3230DX, TK-3230K, TK-3312, TK-3360, TK-3400U, TK-3400U16P, TK-3400U4P, TK-3400UP, TK-3402U, TK-3402U16P, TK-5220, TK-5320, TK-5410, TK-D240V, TK-D340U |
Battery Pack Recharge Time (Hr.) | Charger Dependent |
Green Environmental Attribute | Product is Rechargeable |
Accessory Type | Earpiece |
Description
Earpiece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 10Ah, Faston (2UKH2)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Repl 20Ah BB Battery HR22-12, HR2212 (ML18-1221119)
- UPG UPG 86484 12 V 8 amp SLA Battery- Set of 2 - pack of 2 (8297103)
- BANSHEE Battery Pack, Fits Hytera, 7.5V (QHB2001L)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9146)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- BANSHEE Battery Pack, Fits Motorola Brand, 7.4V (QMB8299-38)
- BANSHEE Black Clamshell, Clamshell, 4" L (BX-LAA0139-B)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- MOTOROLA Accessory Audio Adapter with 3.5mm Plug (PMLN4455B)
- Banshee Two Way Radio Accessories