Shop All Two Way Radio Accessories
Banshee
Earpiece, Plastic, 2" L
Mfr # CH-EK3P
Zoro # G5260068
original price:
$26.08
35% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Audio Accessory
- Material Plastic
- Type Portable
- Number of Wires 1
- For Use With Mfr. No. TK-2200, TK-2202, TK-2300, TK-2302, TK-2400, TK-2402, TK-3101, TK-3130, TK-3131, TK-3200, TK-3202, TK-3300, TK-3302, TK-3400, TK-3402 , UBZ-LF, UBZ-LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # CH-EK3P
- Zoro # G5260068
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 2 in |
Height (In.) | 2 in |
Details
Sub-Category | Audio Accessory |
Material | Plastic |
Item | Earpiece |
Type | Portable |
Number of Wires | 1 |
For Use With | Mfr. No. TK-2200, TK-2202, TK-2300, TK-2302, TK-2400, TK-2402, TK-3101, TK-3130, TK-3131, TK-3200, TK-3202, TK-3300, TK-3302, TK-3400, TK-3402 , UBZ-LF, UBZ-LH |
Push To Talk | Yes |
Volume Control | No |
Battery Pack Recharge Time (Hr.) | Charger Dependent |
Accessory Type | Earpiece |
Number of Earpieces Included | 1 |
Earpiece Connection Type | Acoustic Tube |
Compatible Radio Brand | Kenwood |
Number of Ears | One |
Compatible Radio Manufacturer Model Number | TK2402, TK3101, TK3130, TK3131, TK3200, TK3202, TK3300, TK3302, TK3400, TK3402, UBZ-LF, UBZ-LH |
Earpiece Color | Clear |
Microphone Location | Shirt/Lapel |
Compatible Radio Series | TK-2200, TK-2202, TK-2300, TK-2302, TK-2400 |
Radio Connector Type | 2 Pin |
Earpiece Style | Ear Hook |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Kenwood, Compatible Radio Series TK-2200, TK-2202, TK-2300, TK-2302, TK-2400, Compatible Radio Manufacturer Model Number TK2402, TK3101, TK3130, TK3131, TK3200, TK3202, TK3300, TK3302, TK3400, TK3402, UBZ-LF, UBZ-LH, Compatible Radio Grainger Model Number Not Applicable, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Earpieces Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CRAA 3.0V 2000mAh AA Size Lithium Cell For Consumer And Industrial Applications (CRAA)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 21Ah Leoch DJW12-20, DJW 12-20 (ML22-12141)
- BLACK BOX Short Haul Modem8211;C Async Shm821 (ME800A-R4)
- NEC SL1100 SL2100 Replacement Handset with Cord Black (Q24-FR000000128787)
- BANSHEE Battery Pack, Fits Model TRBO/XPR6500 (PMNN4066)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9141)
- BANSHEE Battery Pack, NiMH, 7.4V, Fits Model CP185 (QMB4081)
- BANSHEE Earpiece, Plastic, 2" L (CH-E6350P)
- BANSHEE Battery Pack, Fits Model CP150/200, PR400 (QMB4851-15)
- BANSHEE Battery Pack, Fits Motorola, 7.4V (PMNN4409)
- MOTOROLA Motorola Solutions HKLN4604B Lightweight Swivel Earpiece with In-line PTT Mic - (HKLN4604)
- Banshee Two Way Radios & Accessories