Shop All Two Way Radio Accessories
Banshee
Ear Loop Earpiece, Black
Mfr # JD-ET4
Zoro # G0960342
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Includes Clear Acoustic Tube
- Number of Wires 1
- For Use With Icom, Kenwood, Motorola, Vertex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # JD-ET4
- Zoro # G0960342
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 4 ft |
Details
Item | Earpiece |
Material | Plastic |
Color | Black |
Includes | Clear Acoustic Tube |
Number of Wires | 1 |
For Use With | Icom, Kenwood, Motorola, Vertex |
Push To Talk | No |
Volume Control | No |
Features | Metal Clip, Provides Clear Sound In Loud Areas |
Connector | 3.5mm Plug |
Product Type | Ear Loop Earpiece |
Number of Ears | One |
Compatible Radio Brand | Kenwood |
Radio Connector Type | 3.5 mm Plug |
Number of Earpieces Included | 1 |
Earpiece Color | Clear |
Compatible Radio Manufacturer Model Number | NX-200, NX-200G, NX-210G, NX-300G, NX-410, NX-411, NX-5200, NX-5300, NX-5400 |
Compatible Radio Series | TK-2140, TK-2160, TK-2170, TK-2180, TK-2202, TK-2206, TK-2212, TK-2312, TK-2360, TK-2400, TK-2402, TK-3160, TK-3170, TK-3173, TK-3201, TK-3202, TK-3206, TK-3212, TK-3230, TK-3312, TK-3360, TK-3400, TK-3402, TK-5220, TK-5320, TK-5410, TK-D240, TK-D340 |
Earpiece Style | Earbud |
Earpiece Connection Type | Acoustic Tube |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Kenwood, Compatible Radio Series TK-2140, TK-2160, TK-2170, TK-2180, TK-2202, TK-2206, TK-2212, TK-2312, TK-2360, TK-2400, TK-2402, TK-3160, TK-3170, TK-3173, TK-3201, TK-3202, TK-3206, TK-3212, TK-3230, TK-3312, TK-3360, TK-3400, TK-3402, TK-5220, TK-5320, TK-5410, TK-D240, TK-D340, Compatible Radio Manufacturer Model Number NX-200, NX-200G, NX-210G, NX-300G, NX-410, NX-411, NX-5200, NX-5300, NX-5400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER CHARGER, -PRO PK (EVECHPROWB4CT)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Kung Long WP12-12 - 3 Pack (ML15-12MP36878)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-C Cable, Yellow (MBSHV0424)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- BANSHEE Battery Pack, Fits Model TRBO/XPR6500 (PMNN4066)
- BANSHEE Battery Pack, Fits Model KNB33, Kenwood (QKB-33)
- BANSHEE Battery Pack, Fits Model KNB35L, Kenwood (QKB-35)
- BANSHEE Speaker Microphone, 24" L, 2-1/2" W (CH-17)
- BANSHEE Earpiece, Plastic, 2" L (CH-EK3P)
- EMPIRE Kenwood KNB27 3.6V 1500 mAh Batteries - 5.4 watt (BNH-KNB27)
- Banshee Two Way Radio Accessories