Shop All Two Way Radio Accessories
Banshee
Battery Pack, Nickel Cadmium, 7.2V
Mfr # QKB-15A-12
Zoro # G7404699
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model KNB-14A, KNB-15, KNB-15A, KNB-15H, Mfr. No. KNB-14, TK-2100, TK-2102, TK-2107, TK-260, TK-260G, TK-270, TK-270G, TK-272, TK-272G, TK-278, TK-278G, TK-3100, TK-3101, TK-3102, TK-3107, TK-360, TK-370, TK-370G, TK-372, TK-372G, TK-373, TK-378, TK-378G, TK-388, TK-388G
- Fits Brand Kenwood
- Color Black
- Battery Type Nickel Cadmium
- Voltage 7.2 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QKB-15A-12
- Zoro # G7404699
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | KNB-14A, KNB-15, KNB-15A, KNB-15H, Mfr. No. KNB-14, TK-2100, TK-2102, TK-2107, TK-260, TK-260G, TK-270, TK-270G, TK-272, TK-272G, TK-278, TK-278G, TK-3100, TK-3101, TK-3102, TK-3107, TK-360, TK-370, TK-370G, TK-372, TK-372G, TK-373, TK-378, TK-378G, TK-388, TK-388G |
Fits Brand | Kenwood |
Color | Black |
Battery Type | Nickel Cadmium |
Voltage | 7.2 V |
Recharge Time | Charger Dependent |
Battery Capacity | 1,200 mAh |
Compatible Radio Manufacturer Model Number | KNB14, KNB14A, KNB15, KNB15A, KNB15H, TK2100, TK2102, TK2107, TK260, TK260G, TK270, TK270G, TK272, TK272G, TK278, TK278G, TK3100, TK3101, TK3102, TK3107, TK360, TK370, TK370G, TK372, TK372G, TK373, TK378, TK378G, TK388, TK388G |
Compatible Radio Type | Handheld |
Compatible Radio Series | ProTalk TK-2100, ProTalk TK-3100, TK-2102, TK-2107, TK-260, TK-270, TK-272, TK-278, TK-3101, TK-3102, TK-3107, TK-360, TK-370, TK-372, TK-373, TK-378, TK-388 |
Compatible Radio Brand | Kenwood |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series ProTalk TK-2100, ProTalk TK-3100, TK-2102, TK-2107, TK-260, TK-270, TK-272, TK-278, TK-3101, TK-3102, TK-3107, TK-360, TK-370, TK-372, TK-373, TK-378, TK-388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 36 Pack (MN24P36)
- ILC Replacement for Flir Ta04-kit Battery (TA04-KIT BATTERY FLIR)
- BANSHEE Speaker Microphone, 24" L, 2-1/2" W (CH-17)
- BANSHEE Battery, 7.2V (NTN4970)
- BANSHEE Battery Pack, Fits Motorola, 7.5V (NTN4435)
- BANSHEE Battery Pack, Lithium-Ion, 7.2V (QIB-232)
- BANSHEE Battery Pack, Fits Hytera, 7.5V (QHB2001L)
- BANSHEE Battery, 7.5V (QYT-4497)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4003)
- Banshee Two Way Radios & Accessories