Shop All Two Way Radio Accessories
Banshee
Battery Pack, Lithium Ion, 7.4V
Mfr # QMB4497
Zoro # G4823528
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model CP200, Mfr. No. CP150, PR400
- Fits Brand Motorola
- Battery Type Lithium-ion
- Voltage 7.4 V
- Recharge Time Charger Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banshee
- MFR # QMB4497
- Zoro # G4823528
- Country of Origin China
- Category Two Way Radio Accessories
Details
Fits Model | CP200, Mfr. No. CP150, PR400 |
Item | Radio Battery |
Fits Brand | Motorola |
Battery Type | Lithium-ion |
Voltage | 7.4 V |
Recharge Time | Charger Dependent |
Battery Capacity | 2,200 mAh |
Green Environmental Attribute | Product is Rechargeable |
Compatible Radio Series | CP140, CP150, CP160, CP180, CP200, CP200d |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | CP150, CP200, PR400 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP140, CP150, CP160, CP180, CP200, CP200d, Compatible Radio Manufacturer Model Number CP150, CP200, PR400, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,200 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Hi Fi Lightweight On Ear Headphones (13191)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- ILC Replacement for Panasonic Pt-vx600 Lamp & Housing (PT-VX600 LAMP & HOUSING PANASONIC)
- ILC Replacement for Panasonic Lc-r064r5p (LC-R064R5P PANASONIC)
- BANSHEE Bendix King KAA0120 AA Battery Clamshell (KAA0120)
- BANSHEE Battery Pack, Fits Symbol, Battery 2500mAh (GLSY-3478)
- BANSHEE Battery, 7.2V (NTN4970)
- BANSHEE Battery Pack, Fits Model KNB26, Kenwood (QKB-26-2100)
- BANSHEE Battery Pack, Fits Model SP50, 7.4V (9044A)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (MT-4025)
- ICOM MicroSD Card, 1/8" L x 1/4" W (MSD CARD)
- Banshee Two Way Radio Accessories