Shop All Two Way Radio Accessories
Banshee
Battery Pack, Lithium Ion, 7.4V, 1800mAh
Mfr # QMB4970-18
Zoro # G4823537
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model CP200, Mfr. No. CP150, PR400
- Fits Brand Motorola
- Battery Type Lithium-ion
- Voltage 7.4 V
- Recharge Time Charger Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QMB4970-18
- Zoro # G4823537
- Country of Origin China
- Category Two Way Radio Accessories
Details
Fits Model | CP200, Mfr. No. CP150, PR400 |
Item | Radio Battery |
Fits Brand | Motorola |
Battery Type | Lithium-ion |
Voltage | 7.4 V |
Recharge Time | Charger Dependent |
Battery Capacity | 1,800 mAh |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Battery Pack |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | CP150, CP200, PR400 |
Compatible Radio Series | CP140, CP150, CP160, CP180, CP200, CP200d |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP140, CP150, CP160, CP180, CP200, CP200d, Compatible Radio Manufacturer Model Number CP150, CP200, PR400, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,800 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVOTEK 5MP 50M IR Outdoor H.265 WDR Pro Bullet, IoTSecurity (IB9387-HT-A)
- ILC Replacement for Osram Sylvania P-vip 240/0.8 E20.9n replacement light bulb lamp (P-VIP 240/0.8 E20.9N OSRAM SYLVANIA)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Douglas Guardian DG6-10F2 (ML12-6F283)
- ILC Replacement for Irobot Braava 300 Battery (BRAAVA 300)
- BANSHEE Battery Pack, Fits Mfr. No. LXE MX7 (GLLXE-MX7)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- BANSHEE Battery Pack, Fits Model TRBO/XPR6500 (PMNN4066)
- BANSHEE Surveillance Kit, Black (CH-EM2P)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9146)
- BANSHEE Battery Pack, Fits Motorola, 7.4V (PMNN4409)
- DOOMSDAY Standard Horizon Battery Tray For Hx750 - (DO260866)
- Banshee Two Way Radios & Accessories