Shop All Two Way Radio Accessories
Banshee
Battery Pack, Fits Motorola Brand, 7.4V
Mfr # QMB8299-38
Zoro # G4823449
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. XTS3000, XTS5000
- Fits Brand Motorola
- Battery Type Nickel-Metal Hydride
- Voltage 7.4 V
- Recharge Time Charger Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QMB8299-38
- Zoro # G4823449
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | Mfr. No. XTS3000, XTS5000 |
Fits Brand | Motorola |
Battery Type | Nickel-Metal Hydride |
Voltage | 7.4 V |
Recharge Time | Charger Dependent |
Battery Capacity | 2,000 mAh |
Product Type | Battery Pack |
Compatible Radio Brand | Motorola |
Compatible Radio Series | MTP200, XTS 3000, XTS 3500, XTS 5000 |
Compatible Radio Manufacturer Model Number | XTS3000, XTS5000 |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MTP200, XTS 3000, XTS 3500, XTS 5000, Compatible Radio Manufacturer Model Number XTS3000, XTS5000, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR PowerStar PS12-3.3-601 12V 3.3Ah SLA Battery Replaces PE12V3AF1 PS-1230 UB1234 WP3-12 (PS12-3.3-601)
- OUTPUT 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs (OU1591434)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for DURA6-1.3F - 3PK (MAX3942327)
- MOXA 1Port Rs-232/422/485 Serial Dvc Srvr, 10/100Mbaset(X), 1Kv, Nport Ia5150A (NPort IA5150A)
- BANSHEE Earpiece, Plastic, 2" L (CH-E6350P)
- BANSHEE Black Clamshell, Clamshell, 4" L (BX-LAA0139-B)
- BANSHEE Battery Pack, Fits Model KNB33, Kenwood (QKB-33)
- BANSHEE Speaker Microphone, Plastic, 2" L (CH-AR7000)
- BANSHEE Battery Pack, Lithium Ion Battery, 7.4V (PMNN4077)
- BANSHEE Battery Pack, Lithium Ion, 7.4V (QMB4497)
- MOTOROLA Inline PTT Earpiece, Push To Talk Yes (PMLN5727A)
- Banshee Two Way Radio Accessories