Shop All Two Way Radio Accessories
Banshee
Battery Pack, Fits Motorola, 7.5V
Mfr # 9858C
Zoro # G6366757
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. XTS1500,XTS2500,PR1500, MT1500
- Fits Brand Motorola
- Battery Type Nickel-Metal Hydride
- Voltage 7.5 V
- Battery Capacity 2,700 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # 9858C
- Zoro # G6366757
- Country of Origin China
- Category Two Way Radio Accessories
Details
Fits Model | Mfr. No. XTS1500,XTS2500,PR1500, MT1500 |
Item | Radio Battery |
Fits Brand | Motorola |
Battery Type | Nickel-Metal Hydride |
Voltage | 7.5 V |
Battery Capacity | 2,700 mAh |
Product Type | Battery Pack |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | XTS 1500, MT1500, PR1500, XTS2500 |
Compatible Radio Series | MT 1500, PR1500, XTS 1500, XTS 2500 |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MT 1500, PR1500, XTS 1500, XTS 2500, Compatible Radio Manufacturer Model Number XTS 1500, MT1500, PR1500, XTS2500, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,700 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal (ML12-12F2513)
- DANTONA Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery (BCS-LS4278)
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- ILC Replacement for Echo Cbp-58v20 Battery (CBP-58V20)
- BANSHEE Battery Pack, Fits Model KNB35L, Kenwood (QKB-35)
- BANSHEE Battery Pack, Fits Mfr. No. LXE MX7 (GLLXE-MX7)
- BANSHEE Battery Pack, Fits Motorola, 7.4V (PMNN4409)
- BANSHEE Battery Pack, Fits Model Mag One, 7.4V (QMB4071)
- BANSHEE Earpiece, Plastic, 2" L (CH-E6350P)
- BANSHEE Battery Pack, NiMH, 7.4V, Fits Model CP185 (QMB4081)
- MOTOROLA Antenna, 8-1/2 L, Rubber/Plastic (PMAD4088B)
- Banshee Two Way Radios & Accessories