Shop All Two Way Radio Accessories
Banshee
Battery Pack, Fits Model Mag One, 7.4V
Mfr # QMB4071
Zoro # G4823388
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. Mag One
- Fits Brand Motorola
- Battery Type Nickel-Metal Hydride
- Voltage 7.4 V
- Recharge Time Charger Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QMB4071
- Zoro # G4823388
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | Mfr. No. Mag One |
Fits Brand | Motorola |
Battery Type | Nickel-Metal Hydride |
Voltage | 7.4 V |
Recharge Time | Charger Dependent |
Battery Capacity | 1,500 mAh |
Product Type | Battery Pack |
Compatible Radio Series | A8, Mag One BPR40 |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series A8, Mag One BPR40, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,500 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BATTERIES ALKALINE AA 60 PK (1583438)
- MONOPRICE Usb Wall Charger 2.4A (14578)
- TRIPP LITE Cable Converter, DisplayPort, HDMI, M/F, 6" (P136-000)
- DANTONA Charger, F037-015-W (F037-015-W)
- BANSHEE Battery, Lithium-Ion, Fits Kenwood (QKB-33L)
- BANSHEE Speaker Microphone, 24" L, 2-1/2" W (CH-17)
- BANSHEE Battery Pack, Fits Motorola, 7.4V (PMNN4409)
- BANSHEE Battery Pack, Fits Model CP150/200, PR400 (QMB4851-15)
- BANSHEE Battery Pack, Fits Motorola, 7.5V (NTN4435)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- PLANTRONICS Voyager 6200 UC, Binaural, Neckband Headset (20874801)
- Banshee Two Way Radios & Accessories