Shop All Two Way Radio Accessories
Banshee
Battery Pack, Fits Model KNB45, Kenwood
Mfr # QKB-45
Zoro # G4822161
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. KNB45
- Fits Brand Kenwood
- Battery Type Lithium-ion
- Recharge Time Charger Dependent
- Voltage 7.4 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QKB-45
- Zoro # G4822161
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | Mfr. No. KNB45 |
Fits Brand | Kenwood |
Battery Type | Lithium-ion |
Recharge Time | Charger Dependent |
Voltage | 7.4 V |
Battery Capacity | 2,000 mAh |
Product Type | Battery Pack |
Compatible Radio Type | Handheld |
Compatible Radio Series | ProTalk TK-3301, TK-2200, TK-2202, TK-2206, TK-2207, TK-2212, TK-2300, TK-2302, TK-2306, TK-2307, TK-3200, TK-3202, TK-3206, TK-3207, TK-3212, TK-3300, TK-3302, TK-3306, TK-3307 |
Compatible Radio Brand | Kenwood |
Compatible Radio Manufacturer Model Number | KNB45 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series ProTalk TK-3301, TK-2200, TK-2202, TK-2206, TK-2207, TK-2212, TK-2300, TK-2302, TK-2306, TK-2307, TK-3200, TK-3202, TK-3206, TK-3207, TK-3212, TK-3300, TK-3302, TK-3306, TK-3307, Compatible Radio Manufacturer Model Number KNB45, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Lithium Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for BB EP17-12 - 2 Pack (ML18-12F2MP230)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 18Ah, AGM (47040)
- ILC Replacement for BLU Lt25h426271b Battery (LT25H426271B)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4DFRA32A (CT2K8G4DFRA32A)
- BANSHEE Battery, 7.2V (NTN4970)
- BANSHEE Battery Pack, Fits Mfr. No. LXE MX7 (GLLXE-MX7)
- BANSHEE Battery Pack, Lithium Ion, 7.4V (QMB4497)
- BANSHEE Battery Pack, Fits Model SP50, 7.4V (9044A)
- BANSHEE Earpiece, Plastic, 2" L (CH-EY39)
- BANSHEE Battery Pack, Fits Mfr. No. MC9000 (MC9000)
- MOTOROLA Surveillance Kit, MFR# PMLN8190A (PMLN8190A)
- Banshee Two Way Radio Accessories