Shop All Two Way Radio Accessories
Banshee
Battery Pack, Fits Model KNB33, Kenwood
Mfr # QKB-33
Zoro # G4822128
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. KNB33
- Fits Brand Kenwood
- Battery Type Lithium-ion
- Recharge Time Charger Dependent
- Voltage 7.4 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QKB-33
- Zoro # G4822128
- Country of Origin China
- Category Two Way Radio Accessories
Details
Fits Model | Mfr. No. KNB33 |
Item | Radio Battery |
Fits Brand | Kenwood |
Battery Type | Lithium-ion |
Recharge Time | Charger Dependent |
Voltage | 7.4 V |
Battery Capacity | 2,000 mAh |
Product Type | Battery Pack |
Compatible Radio Series | TK-2180, TK-3180, TK-5210, TK-5310 |
Compatible Radio Brand | Kenwood |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | KNB33 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK-2180, TK-3180, TK-5210, TK-5310, Compatible Radio Manufacturer Model Number KNB33, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coin Cell, 2032, Lithium, 3V (4LW11)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SEL DMU 6-4.5 - 10 Pack (ML4-6MP1082512429467)
- DELL COMMERCIAL KB813 Smart Card USB Keyboard, 3321571 (KB813-BK-US)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Star Micronics RC002P (EA) (R2866)
- BANSHEE Battery Pack, Fits Symbol, Battery 2500mAh (GLSY-3478)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9146)
- BANSHEE Battery Pack, Fits Motorola, 7.5V (NTN4435)
- BANSHEE Speaker Microphone, 24" L, 2-1/2" W (CH-17)
- BANSHEE Earpiece, Plastic, 2" L (CH-E6350P)
- BANSHEE Battery Pack, Fits Hytera, 7.5V (QHB2001L)
- MOTOROLA Carry Case, Leather, With Swivel (RLN5385B)
- Banshee Two Way Radios & Accessories