Shop All Two Way Radio Accessories
Banshee
Battery Pack, Fits Model KNB32N, Kenwood
Mfr # QKB-32N
Zoro # G4822137
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. KNB32N
- Fits Brand Kenwood
- Battery Type Nickel-Metal Hydride
- Recharge Time Charger Dependent
- Voltage 7.4 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QKB-32N
- Zoro # G4822137
- Country of Origin China
- Category Two Way Radio Accessories
Details
Fits Model | Mfr. No. KNB32N |
Item | Radio Battery |
Fits Brand | Kenwood |
Battery Type | Nickel-Metal Hydride |
Recharge Time | Charger Dependent |
Voltage | 7.4 V |
Battery Capacity | 2,000 mAh |
Compatible Radio Series | TK-2180, TK-3180, TK-5210, TK-5310 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Kenwood |
Compatible Radio Manufacturer Model Number | KNB32N |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK-2180, TK-3180, TK-5210, TK-5310, Compatible Radio Manufacturer Model Number KNB32N, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Rayo48PK AA Alk Battery (815-48PPK)
- AT&T Corded Phone w/Answering System, white (CL4940)
- INNOVERA USB 3.0 Flash Drive, 8 GB (82008)
- SCHNEIDER ELECTRIC Power meter PowerLogic PM5340, ethernet, up to 31st Harmonic, 256KB 2DI/2DO 35 alarms (METSEPM5340)
- BANSHEE Battery Pack, Fits Mfr. No. MC9000 (MC9000)
- BANSHEE Earpiece, Plastic, 2" L (CH-EY39)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9141)
- BANSHEE Battery Pack, Fits Model SP50, 7.4V (9044A)
- BANSHEE Speaker Microphone, Plastic, 2" L (CH-M-XPR3300)
- BANSHEE Battery, 7.2V (NTN4970)
- ICOM Power Supply, 1-3/16" L x 2-1/2" W (OPC1380)
- Banshee Two Way Radio Accessories