Shop All Two Way Radio Accessories
Banshee
Battery Pack, Fits Model KNB26, Kenwood
Mfr # QKB-26-2100
Zoro # G4822189
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. KNB26
- Fits Brand Kenwood
- Battery Type Nickel-Metal Hydride
- Voltage 7.4 V
- Recharge Time Charger Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QKB-26-2100
- Zoro # G4822189
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | Mfr. No. KNB26 |
Fits Brand | Kenwood |
Battery Type | Nickel-Metal Hydride |
Voltage | 7.4 V |
Recharge Time | Charger Dependent |
Battery Capacity | 2,000 mAh |
Product Type | Battery Pack |
Compatible Radio Manufacturer Model Number | KNB26 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Kenwood |
Compatible Radio Series | NX-220, NX-320, NX-420, TK-2140, TK-2160, TK-2168, TK-2170, TK-2360, TK-3140, TK-3148, TK-3160, TK-3168, TK-3170, TK-3173, TK-3360 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series NX-220, NX-320, NX-420, TK-2140, TK-2160, TK-2168, TK-2170, TK-2360, TK-3140, TK-3148, TK-3160, TK-3168, TK-3170, TK-3173, TK-3360, Compatible Radio Manufacturer Model Number KNB26, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- CETIS Standard Desk Phone, Ash (2510D MW (AS))
- CLARITY 59884.001 Expandable Handset for XLC7BT (XLC7HS)
- SANOXY USB Wired 7 keys 3200DPI Led Optical Gaming Mouse (SANOXY-Mous-Wir)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9141)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- BANSHEE Battery Pack, Fits Model Mag One, 7.4V (QMB4071)
- BANSHEE Speaker Microphone, Plastic, 2" L (CH-M-XPR3300)
- BANSHEE Battery Pack, NiMH, 7.4V, Fits Model CP185 (QMB4081)
- BANSHEE Battery Pack, Lithium Ion, 7.4V, 1800mAh (QMB4970-18)
- MOTOROLA Holster, Belt Swivel, Carry Accessory (HKLN4615B)
- Banshee Two Way Radio Accessories