Shop All Two Way Radio Accessories
Banshee
Battery Pack, Fits Model HT750/HT1250
Mfr # QMB9008-1800
Zoro # G4823668
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model HT1250, Mfr. No. HT750
- Fits Brand Motorola
- Battery Type Nickel-Metal Hydride
- Voltage 7.4 V
- Recharge Time Charger Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QMB9008-1800
- Zoro # G4823668
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | HT1250, Mfr. No. HT750 |
Fits Brand | Motorola |
Battery Type | Nickel-Metal Hydride |
Voltage | 7.4 V |
Recharge Time | Charger Dependent |
Battery Capacity | 2,000 mAh |
Product Type | Battery Pack |
Compatible Radio Series | GP1280, GP140, GP320, GP328, GP338, GP340, GP360, GP380, GP640, GP680, HT1225, HT1250, HT1550 XLS, HT750, MTX, PR860 |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | HT1250, HT750 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series GP1280, GP140, GP320, GP328, GP338, GP340, GP360, GP380, GP640, GP680, HT1225, HT1250, HT1550 XLS, HT750, MTX, PR860, Compatible Radio Manufacturer Model Number HT1250, HT750, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Replacement for Interstate DCM0012 + 12V Charger (ML12-12F2CHRGR11)
- MIGHTY MAX BATTERY 12-Volt 12 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML12-12F2)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- ELK PRODUCTS Elk Products ELKTRG2440 24VAC 40VA Resettable XFMR - White (ELKTRG2440)
- BANSHEE Speaker Microphone, Plastic, 2" L (CH-AR7000)
- BANSHEE Battery, 7.5V (QYT-4497)
- BANSHEE Battery Pack, Fits Model TRBO/XPR6500 (PMNN4066)
- BANSHEE Surveillance Kit, Black (CH-EM2P)
- BANSHEE Battery Pack, Fits Hytera, 7.5V (QHB2001L)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- MOTOROLA Antenna, Type 470 to 512 MHz, 6" L (AAH72X504 ATU-16F)
- Banshee Two Way Radio Accessories