Shop All Two Way Radio Accessories
Banshee
Battery Pack, Fits Model CP150/200, PR400
Mfr # QMB4851-15
Zoro # G4823546
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model CP200, Mfr. No. CP150, PR400
- Fits Brand Motorola
- Battery Type Nickel-Metal Hydride
- Recharge Time Charger Dependent
- Voltage 7.4 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QMB4851-15
- Zoro # G4823546
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | CP200, Mfr. No. CP150, PR400 |
Fits Brand | Motorola |
Battery Type | Nickel-Metal Hydride |
Recharge Time | Charger Dependent |
Voltage | 7.4 V |
Battery Capacity | 2,000 mAh |
Product Type | Battery Pack |
Compatible Radio Manufacturer Model Number | CP150, CP200, PR400 |
Compatible Radio Type | Handheld |
Compatible Radio Series | CP140, CP150, CP160, CP180, CP200, CP200d |
Compatible Radio Brand | Motorola |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP140, CP150, CP160, CP180, CP200, CP200d, Compatible Radio Manufacturer Model Number CP150, CP200, PR400, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Situational Awareness Bluetooth Earbuds (AESEB1S)
- RITRON Wireless Call Button, VHF (RQA-151M)
- EMERALD Tilt TV Wall Mount For 26"-55" TVs (SM-918-9009)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Moto Guzzi 750 Dark, Milano, Rough 18 (YTX14-BS444)
- BANSHEE Battery Pack, Fits Model KNB33, Kenwood (QKB-33)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (MT-4025)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 3.6V (QMB5428)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9141)
- BANSHEE Battery Pack, Fits Motorola, 7.4V (PMNN4409)
- BANSHEE Earpiece, Plastic, 2" L (CH-EK3P)
- PROCOMM Procomm 1DHMPL 12 in. RG59 PL259 & Double Mini UHF Male (1DHMPL)
- Banshee Two Way Radios & Accessories