Shop All Two Way Radio Accessories
Banshee
Battery Pack, Fits Mfr. No. CK30, CK31
Mfr # CK30-LI25
Zoro # G6299785
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model CK31, Mfr. No. CK30
- Fits Brand Intermec
- Battery Type Lithium-ion
- Voltage 7.4 V
- Battery Capacity 2,500 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # CK30-LI25
- Zoro # G6299785
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | CK31, Mfr. No. CK30 |
Fits Brand | Intermec |
Battery Type | Lithium-ion |
Voltage | 7.4 V |
Battery Capacity | 2,500 mAh |
Product Type | Battery Pack |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Intermec |
Compatible Radio Manufacturer Model Number | 318-020-001, AB1G |
Compatible Radio Series | 310-020-001, 318-020-001 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Intermec, Compatible Radio Series 310-020-001, 318-020-001, Compatible Radio Manufacturer Model Number 318-020-001, AB1G, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,500 mAh, Battery Type Lithium Ion, Nickel Cadmium, Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-6 6V 7AH SLA Replacement Battery for F1 Terminal - 12PK (MAX3982691)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 8 Pack (ML7-12MP8317479103788)
- 3M Privacy Filter for 25in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF250W9EM)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC19342-3011)
- BANSHEE Battery Pack, Fits Model TRBO/XPR6500 (PMNN4066)
- BANSHEE Surveillance Kit, Black (CH-EM2P)
- BANSHEE Bendix King KAA0120 AA Battery Clamshell (KAA0120)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9141)
- BANSHEE Battery Pack, Fits Model SP50, 7.4V (9044A)
- BANSHEE Battery, 7.4V (NNTN7038)
- MOTOROLA Motorola Solutions PMLN7109A Single Unit Rapid Rate Charger for SL300 Portable Radios (PMLN7109)
- Banshee Two Way Radio Accessories