Shop All Two Way Radio Accessories
Banshee
Battery Pack, Fits Intermec
Mfr # CK60-LI25
Zoro # G6299776
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Fit Model INTERMEC 700, 700 Color, 700 Mono, 710, 710C, 720, 730, 730 Color EQ, 740, 740B, 740C, 741, 750, 750C, 751, 751G, 760, 761, CK60, CK60NI, CK61, PB40, PB41, PB42. Part Number INTERMEC 318-011-001, 318-011-002, 318-011-003, 318-011-004, 318-011-004 EQ, 318-013-001, 318-013-002, 318-013-003, 318-013-004, 318-015-001, 318-015-002
- Fits Brand Intermec
- Battery Type Lithium-ion
- Voltage 7.4 V
- Battery Capacity 2,500 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # CK60-LI25
- Zoro # G6299776
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | Fit Model INTERMEC 700, 700 Color, 700 Mono, 710, 710C, 720, 730, 730 Color EQ, 740, 740B, 740C, 741, 750, 750C, 751, 751G, 760, 761, CK60, CK60NI, CK61, PB40, PB41, PB42. Part Number INTERMEC 318-011-001, 318-011-002, 318-011-003, 318-011-004, 318-011-004 EQ, 318-013-001, 318-013-002, 318-013-003, 318-013-004, 318-015-001, 318-015-002 |
Fits Brand | Intermec |
Battery Type | Lithium-ion |
Voltage | 7.4 V |
Battery Capacity | 2,500 mAh |
Compatible Radio Brand | Intermec |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | 318-015-001 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Intermec, Compatible Radio Manufacturer Model Number 318-015-001, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,500 mAh, Battery Type Lithium Ion, Nickel Cadmium, Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE 3in USB-C to 3.5 MM female adapter (RV069131)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery compatible with SigmasTek SP12-5 F1 - 12PK (MAX3942902)
- TRIPP LITE Fiber Converter, 10/100BaseT, 100BaseFX (N784-001-ST)
- MAXELL Budget Stereo Earbuds, White, PK6 (MAX190599)
- BANSHEE Battery, 7.2V (NTN4970)
- BANSHEE Surveillance Kit, Black (CH-EM2P)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (MT-4025)
- BANSHEE Battery Pack, NiMH, 7.4V, Fits Model CP185 (QMB4081)
- BANSHEE Speaker Microphone, Plastic, 2" L (CH-AR7000)
- BANSHEE Battery Pack, Fits Hytera, 7.5V (QHB2001L)
- MOTOROLA Antenna, Type 420 to 450 MHz, 6" L (AAE23X506 ATU-6B)
- Banshee Two Way Radios & Accessories