Shop All Two Way Radio Accessories
Banshee
Battery, Nickel Cadmium, Fits Midland
Mfr # 18-B02
Zoro # G0985789
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Warp N860
- Color Black
- Fits Brand Midland
- Battery Type Nickel Cadmium
- Voltage 7.2 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # 18-B02
- Zoro # G0985789
- Country of Origin China
- Category Two Way Radio Accessories
Details
Fits Model | Warp N860 |
Item | Radio Battery |
Color | Black |
Fits Brand | Midland |
Battery Type | Nickel Cadmium |
Voltage | 7.2 V |
Recharge Time | Charger Dependent |
Battery Capacity | 1,300 mAh |
Compatible Radio Brand | Midland |
Compatible Radio Manufacturer Model Number | SP-400, SP-410, SP-420, SP-430, SP-440 |
Compatible Radio Series | SP-400 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Brand Midland, Compatible Radio Series SP-400, Compatible Radio Manufacturer Model Number SP-400, SP-410, SP-420, SP-430, SP-440, Battery Capacity 1,300 mAh, Battery Type Nickel Cadmium, Voltage 7.2 V, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Logi G502X PLUS Game Mouse (910-006169)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 7.2Ah, AGM (47037)
- ILC Replacement For CAMERON SINO, CSFMB400SL (CS-FMB400SL)
- BUSHNELL PowerView 2 10x 25mm Roof Binoculars (PWV1025)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- BANSHEE Battery Pack, Fits Model SP50, 7.4V (9044A)
- BANSHEE Ear Loop Earpiece, Black (CH-EM2N)
- BANSHEE Battery, 7.4V (NNTN7038)
- BANSHEE Earpiece, Plastic, 2" L (CH-E6350P)
- BANSHEE Battery Pack, Fits Motorola Brand, 7.4V (QMB8299-38)
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- Banshee Two Way Radios & Accessories