Shop All Two Way Radio Accessories
Banshee
Battery, Lithium-Ion, Fits Vertex
Mfr # QVB113L
Zoro # G0964658
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model EVX 531, EVX 534, EVX 539, EVX-530, Mfr. No. FNB-V134LI, VX261
- Fits Brand Vertex
- Color Black
- Battery Type Lithium-ion
- Voltage 7.5 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QVB113L
- Zoro # G0964658
- Country of Origin China
- Category Two Way Radio Accessories
Details
Fits Model | EVX 531, EVX 534, EVX 539, EVX-530, Mfr. No. FNB-V134LI, VX261 |
Item | Radio Battery |
Fits Brand | Vertex |
Color | Black |
Battery Type | Lithium-ion |
Voltage | 7.5 V |
Recharge Time | Charger Dependent |
Battery Capacity | 2,200 mAh |
Product Type | Battery |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Vertex Standard |
Compatible Radio Series | EVX-530, VX-261 |
Compatible Radio Manufacturer Model Number | EVX530, EVX531, EVX534, EVX539, FNBV134LI, VX261 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Vertex Standard, Compatible Radio Series EVX-530, VX-261, Compatible Radio Manufacturer Model Number EVX530, EVX531, EVX534, EVX539, FNBV134LI, VX261, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,200 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 2.2Ah Ademco/Adi PS1220 Battery (MAX3512638)
- ILB GOLD Replacement For Mobile Warming, Mw74V22-Sf Battery (MW74V22-SF BATTERY)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- SPECO TECHNOLOGIES BNC Video Cable, 12 Ft. (BB12)
- BANSHEE Battery Pack, Lithium-Ion, 7.2V (QIB-232)
- BANSHEE Battery Pack, Fits Model CP150/200, PR400 (QMB4851-15)
- BANSHEE Battery Pack, Fits Model KNB33, Kenwood (QKB-33)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- BANSHEE Battery Pack, Fits Model SP50, 7.4V (9044A)
- BANSHEE Bendix King KAA0120 AA Battery Clamshell (KAA0120)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1222QR)
- Banshee Two Way Radios & Accessories