Shop All Two Way Radio Accessories
Banshee
Battery, 7.2V
Mfr # QYT-6308-2600
Zoro # G5273237
original price:
$32.99
16% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CP110, CP110 RDX, CP1100, CP1180, EP150, Mfr. No. RLN6351, RDM2070BFAAS, RDM2070D, RDU2020, RDU2023, RDU2080, RDU2080D, RDU4100, RDU4103, RDU4103D, RDU4160D, RDU4163D, RDV2020, RDV2080, RDV2080D, RDV5100, RDV5103, RDX, RDX2080, RLN6305, RLN6308, RLN6351B, RU2020BKF2AA, RU2023BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4103BKN9AA, RU4160BKN9AA, RU4163BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA, RV5103BKN9AA, XTNI, XTNID
- Voltage 7.2 V
- Product Type Battery
- Compatible Radio Type Handheld
- Compatible Radio Manufacturer Model Number CP110, CP110 RDX, CP1100, CP1180, EP150, RDM2070BFAAS, RDM2070D, RDU2020, RDU2023, RDU2080, RDU2080D, RDU4100, RDU4103, RDU4103D, RDU4160D, RDU4163D, RDV2020, RDV2080, RDV2080D, RDV5100, RDV5103, RDX, RDX2080, RLN6305, RLN6308, RLN6351, RLN6351B, RU2020BKF2AA, RU2023BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4103BKN9AA, RU4160BKN9AA, RU4163BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA, RV5103BKN9AA, XTNI, XTNID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QYT-6308-2600
- Zoro # G5273237
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
For Use With | CP110, CP110 RDX, CP1100, CP1180, EP150, Mfr. No. RLN6351, RDM2070BFAAS, RDM2070D, RDU2020, RDU2023, RDU2080, RDU2080D, RDU4100, RDU4103, RDU4103D, RDU4160D, RDU4163D, RDV2020, RDV2080, RDV2080D, RDV5100, RDV5103, RDX, RDX2080, RLN6305, RLN6308, RLN6351B, RU2020BKF2AA, RU2023BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4103BKN9AA, RU4160BKN9AA, RU4163BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA, RV5103BKN9AA, XTNI, XTNID |
Voltage | 7.2 V |
Product Type | Battery |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | CP110, CP110 RDX, CP1100, CP1180, EP150, RDM2070BFAAS, RDM2070D, RDU2020, RDU2023, RDU2080, RDU2080D, RDU4100, RDU4103, RDU4103D, RDU4160D, RDU4163D, RDV2020, RDV2080, RDV2080D, RDV5100, RDV5103, RDX, RDX2080, RLN6305, RLN6308, RLN6351, RLN6351B, RU2020BKF2AA, RU2023BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4103BKN9AA, RU4160BKN9AA, RU4163BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA, RV5103BKN9AA, XTNI, XTNID |
Compatible Radio Series | CP110, CP1180, EP150, RDM2070d, RDX, XTN |
Compatible Radio Brand | Motorola |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP110, CP1180, EP150, RDM2070d, RDX, XTN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Marine, Off-Grid Applications (ML50-12676)
- PYLE Professional 40W Dynamic Megaphone (PMP45R)
- SCHLAGE ELECTRONICS Card Reader (KP 626)
- ROVE 3-Inch Lightning to 3.5MM Female Adapter Apple-Compatible (RV069121)
- BANSHEE Earpiece, Plastic, 2" L (CH-EK3P)
- BANSHEE Ear Loop Earpiece, Black (CH-EM2N)
- BANSHEE Battery Pack, Fits Model Mag One, 7.4V (QMB4071)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9141)
- BANSHEE Surveillance Kit, Black (CH-EM2P)
- BANSHEE Battery Pack, Fits Model TRBO/XPR6500 (PMNN4066)
- HUSTLER 102 in. 100W 2m 440 MHz 6 dB Gain Dual Band Base Station Antenna with Female N Type Connection (G6270-R)
- Banshee Two Way Radios & Accessories