Shop All Two Way Radio Accessories
Banshee
Battery, 7.2V
Mfr # NTN4970
Zoro # G5294298
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CP040, CP140, CP150, CP160, CP180, CP200, CP200XLS, CP340, CP360, CP380, EP450, GP3138, GP3688, Mfr. No. NNTN4407, NNTN4970, NNTN4970A, NNTN4970AR, PR400
- Voltage 7.2 V
- Product Type Battery
- Compatible Radio Series CP040, CP140, CP150, CP160, CP180, CP200, CP200d, EP450, PR400
- Compatible Radio Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # NTN4970
- Zoro # G5294298
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
For Use With | CP040, CP140, CP150, CP160, CP180, CP200, CP200XLS, CP340, CP360, CP380, EP450, GP3138, GP3688, Mfr. No. NNTN4407, NNTN4970, NNTN4970A, NNTN4970AR, PR400 |
Voltage | 7.2 V |
Product Type | Battery |
Compatible Radio Series | CP040, CP140, CP150, CP160, CP180, CP200, CP200d, EP450, PR400 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | CP040, CP140, CP150, CP160, CP180, CP200, EP450, PR400 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP040, CP140, CP150, CP160, CP180, CP200, CP200d, EP450, PR400, Compatible Radio Manufacturer Model Number CP040, CP140, CP150, CP160, CP180, CP200, EP450, PR400, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,900 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.2 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEWIRE Wireless Combo With Full-Size Keyboard And Right-Handed Mouse (LI268669)
- ILC Replacement for Sanyo Cr2032-ft4-2 (CR2032-FT4-2 SANYO)
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Clore Automotive JNCX2 JumpStarter (ML22-12GEL574)
- BANSHEE Battery Pack, Lithium Ion, 7.4V (QMB4497)
- BANSHEE Battery Pack, Fits Symbol, Battery 2500mAh (GLSY-3478)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- BANSHEE Battery Pack, Fits Mfr. No. LXE MX7 (GLLXE-MX7)
- BANSHEE Battery Pack, Fits Motorola, 7.5V (NTN4435)
- BANSHEE Battery Pack, NiMH, 7.4V, Fits Model CP185 (QMB4081)
- MAXELL Kids Safe Headphones, Pink/Blue/Silver (190338)
- Banshee Two Way Radio Accessories