Banshee TE4-0225-809 12 V 4 Amp Charger for 33 AH Sealed Lead Acid Battery Intelligent
Mfr # TE4-0225-809
Zoro # G004118036
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # TE4-0225-809
- Zoro # G004118036
- Country of Origin China
- Category Automotive Battery Chargers
Description
Car battery charger with 6/12V DC output voltage and reverse polarity key specifications special Features: voltage: input: 120V AC/60Hz or 230V AC/50 Hz Output: 6 and 12V DC charging current: 2A for 6V batteries 2A or 4A for 12V and 6V battery capacity: all types of 6V/12V lead acid batteries WET, MF, AGM and gel reverse polarity, overcharge and short-circuit protection Error beep warning with LED display LED power and charging indicators detachable and interchangeable lead sets, clamps and eyelet terminals light weight Easy to use no risk of overcharging spark proof great for RV, boats cars, bikes and more charging voltage is auto select for 12v batteries lower than 8V you can use this charger to recover the battery step by step instructions are included works with wet, MF, AGM or GE
Features- 2 year warranty
- Dimension: 1" H x 1" W x 1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CURT Trailer Hitch, 2" Receiver, Class 3,13109 (13109)
- WAI GLOBAL Alternator, ALTMD IREF J11, 55 Amp12 Volt, Bidirectional, 1Groove Pulley (12174N-1G)
- BALDWIN FILTERS Fuel Storage Tank Filter, 9-5/16 In (PF7914)
- INTEGRATED SUPPLY NETWORK Schumacher Electric 1.5 Amp Charger/Maintainer (SC1355)
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63140)
- TOPDON Tornado90000 cuttingedge smart charger and stable power supply (T90000)
- NOCO Charger (GENIUS5)
- ASSOCIATED EQUIPMENT KWIK START PRO ELITE 12V CHARGER (AE6127XL)
- PROMARINER ProTournament 500 Elite Series3 5-Bank On-Board Marine Battery Charger (53505)
- ILC Replacement Ezgo / Cushman / Textron PRO FIT 36 Volt 18 AMP Battery Charger TXT Model Year 2004 (PRO FIT 36 VOLT 18 AMP BATTERY CHARGER TXT MODEL)
- Banshee Automotive Chargers, Jumpers & Accessories