Banshee TE4-0225-808 12 V 4 Amp-2 Amp Charger for Battery UB12220; 51913; 12896; ub12180
Mfr # TE4-0225-808
Zoro # G704118046
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # TE4-0225-808
- Zoro # G704118046
- Country of Origin China
- Category Portable Device Chargers
Description
Car battery charger with 6/12V DC output voltage and reverse polarity key specifications special Features: voltage: input: 120V AC/60Hz or 230V AC/50 Hz Output: 6 and 12V DC charging current: 2A for 6V batteries 2A or 4A for 12V and 6V battery capacity: all types of 6V/12V lead acid batteries WET, MF, AGM and gel reverse polarity, overcharge and short-circuit protection Error beep warning with LED display LED power and charging indicators detachable and interchangeable lead sets, clamps and eyelet terminals light weight Easy to use no risk of overcharging spark proof great for RV, boats cars, bikes and more charging voltage is auto select for 12v batteries lower than 8V you can use this charger to recover the battery step by step instructions are included works with wet, MF, AGM or GE
Features- 2 year warranty
- Dimension: 1" H x 1" W x 1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 4ft., 28AWG (4956)
- STANDARD HORIZON Antenna, Whip, Rubber, Duck (CAT460)
- IMICRO 30ft HDMI Type A Male to HDMI Type A Male Cable w/ HDMI v1.4 (Black) (ST-HDMI30M)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- CELLHELMET PD USB C Wall Charger 30W, White (WALL-PD-30W-W)
- VENTEV 27W Dual USB C and USB A Wall Charger, White (WC27-HD252207)
- TRIPP LITE 60W Compact Usb-C Wall Charger - Gan Technology, Usb-C Power Delivery (U280-W01-60C1-G)
- POWER UP! USB Charger-Wall Plug 32w 2 Ports USB USB-C (191-07122)
- SCOSCHE BTFreq Pro Bluetooth FM Transmitter with Power Delivery Charging, Silver (BTFMPD3SR-SP)
- NITECORE Carbo 20000 Lightweight QC 20000mAh Power Bank (6952506495702)
- MOBILESPEC Rechargeable Power Bank, 5.80" H, Blk/Blue (MBS02101)
- Banshee Portable Device Chargers