Banshee TE4-0225-807 12 V 4 Amp Charger for Dixie Chopper Riding Mower U1 Battery Auto Matice Off
Mfr # TE4-0225-807
Zoro # G604118153
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # TE4-0225-807
- Zoro # G604118153
- Country of Origin China
- Category Automotive Battery Chargers
Description
Car battery charger with 6/12V DC output voltage and reverse polarity key specifications special Features: voltage: input: 120V AC/60Hz or 230V AC/50 Hz Output: 6 and 12V DC charging current: 2A for 6V batteries 2A or 4A for 12V and 6V battery capacity: all types of 6V/12V lead acid batteries WET, MF, AGM and gel reverse polarity, overcharge and short-circuit protection Error beep warning with LED display LED power and charging indicators detachable and interchangeable lead sets, clamps and eyelet terminals light weight Easy to use no risk of overcharging spark proof great for RV, boats cars, bikes and more charging voltage is auto select for 12v batteries lower than 8V you can use this charger to recover the battery step by step instructions are included works with wet, MF, AGM or GE
Features- 2 year warranty
- Dimension: 1" H x 1" W x 1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA Creeper, 40-3/4 in. L, 400lb., 26-1/4 in. W (91400)
- ATTWOOD Attwood 2027-7 Rectangular Flush Hatch Pull - Black (2027-7)
- ROADPRO LED Double Bubble Sealed Light, Red, 4x2 (RP-1375R)
- AFTERMARKET Diesel Fuel Filter Fits International Harvester 2504 330 340 460 504 560 606 656 (RAPFF2100)
- ANALYTIC SYSTEMS Analytic Systems IBC320-12 Battery Charger (IBC320-12)
- KAPSCO MOTO Kapsco Moto TCBC-0612 1.0A 12 to 6V Smart Battery Trickle Charger Maintainer (TCBC-0612)
- ASSOCIATED EQUIPMENT KWIKSTART 850 ON WHEELS (AE6127)
- SCHUMACHER Automatic Battery Charger, 24V, 5A, Charges Standard, AGM and Gel Batteries. (DSR138)
- CRAFTSMAN 6V/12V, 15A, Battery Charger, 15A Fast Charger, 3A Maintainer, Stop/Start Interface. (CMXCESM162)
- SAMLEX AMERICA Samlex 30A Battery Charger - 12V - 3-Bank - 3-Stage w/Dip Switch & (SEC-1230UL)
- INTEGRATED SUPPLY NETWORK Schumacher Electric Battery Charger With Engine Starter 100/30/6 2 Amp (SC1308)
- Banshee Automotive Chargers, Jumpers & Accessories