Banshee TE4-0225-804 6 V-12 V Intelligent Car Battery Charger -with Can Also Recover Batteries
Mfr # TE4-0225-804
Zoro # G104118103
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # TE4-0225-804
- Zoro # G104118103
- Country of Origin China
- Category Automotive Battery Chargers
Description
Car battery charger with 6/12V DC output voltage and reverse polarity key specifications special Features: voltage: input: 120V AC/60Hz or 230V AC/50 Hz Output: 6 and 12V DC charging current: 2A for 6V batteries 2A or 4A for 12V and 6V battery capacity: all types of 6V/12V lead acid batteries WET, MF, AGM and gel reverse polarity, overcharge and short-circuit protection Error beep warning with LED display LED power and charging indicators detachable and interchangeable lead sets, clamps and eyelet terminals light weight Easy to use no risk of overcharging spark proof great for RV, boats cars, bikes and more charging voltage is auto select for 12v batteries lower than 8V you can use this charger to recover the battery step by step instructions are included works with wet, MF, AGM or GE
Features- 2 year warranty
- Dimension: 1" H x 1" W x 1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS NB Series 22" Curved 120W Off Road LED Lightbar (NBS-120W)
- ZEROSTART Engine Heater - 1500W 120V, Plate Cummins (8601046)
- VELVAC Mirror, Left, 2020, Black, Chevy/GM Van, 96" (714559)
- WIX FILTERS Air Filter W/Fin, 42919 (42919)
- LIVEWIRE RV Motorhome Trailer Outside Battery Box Vent; White (LI363292)
- TOPDON Tornado90000 cuttingedge smart charger and stable power supply (T90000)
- NOCO Charger (GENIUS2D)
- SCHUMACHER Battery Charger, 12 ft Cable, Automatic (DSR145)
- CRAFTSMAN 12V, 3A, Battery Charger & Maintainer, Charge Lithium Ion LifePO4 Standard & AGM Vehicle Batteries (CMXCESM260)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Truck Travel Trailer (MAX3990096)
- SCHUMACHER ELECTRIC Fuly Automatic Battery Charger, 8A 6/12V, microprocessor automatically adjust the amperage rate (SC1363)
- Banshee Automotive Battery Chargers