Banshee TE4-0225-803 6-12 V Car Truck Battery Slow Charger Maintain Battery Recovery
Mfr # TE4-0225-803
Zoro # G304118385
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # TE4-0225-803
- Zoro # G304118385
- Country of Origin China
- Category Automotive Battery Chargers
Description
Car battery charger with 6/12V DC output voltage and reverse polarity key specifications special Features: voltage: input: 120V AC/60Hz or 230V AC/50 Hz Output: 6 and 12V DC charging current: 2A for 6V batteries 2A or 4A for 12V and 6V battery capacity: all types of 6V/12V lead acid batteries WET, MF, AGM and gel reverse polarity, overcharge and short-circuit protection Error beep warning with LED display LED power and charging indicators detachable and interchangeable lead sets, clamps and eyelet terminals light weight Easy to use no risk of overcharging spark proof great for RV, boats cars, bikes and more charging voltage is auto select for 12v batteries lower than 8V you can use this charger to recover the battery step by step instructions are included works with wet, MF, AGM or GE
Features- 2 year warranty
- Dimension: 1" H x 1" W x 1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2 x 3 x 5/16", CRW1, Nitrile Rubber (19992)
- ILC Replacement for GE General Electric G.E 23863 replacement light bulb lamp (23863 GE GENERAL ELECTRIC G.E)
- REESE Safety Chain, 5000 lb., 36 In (7007600)
- SYNTEC INDUSTRIES Bunk Carpet Black 9 x 100' (BC0960051-100)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger, 12A, 6V/12V, 3A Maintain, Digital Display, LED Indicators. (SC1393)
- MASTERVOLT Mastervolt ChargeMaster Plus 12/50-3 Battery Charger (44310505)
- MIGHTY MAX BATTERY 100 Watts 100W Solar Panel 12V - 18V Poly Off Grid Battery Charger for RV (MAX3526012)
- ILC Replacement for Can-am Outlander 1000 1000cc ATV Charger (WW-FC8A-3)
- GUEST Guest On-Board Battery Charger 40A / 12V - 4 Bank - 120V Input (2740A)
- BATTERY TENDER Battery Tender 12V, 750W Power Inverter (026-0004-DL-WH)
- ASSOCIATED Heavy Duty Commercial 6-12 Volt Battery (ASO6001A)
- Banshee Automotive Chargers, Jumpers & Accessories