Shop All Automotive Batteries
Banshee
Banshee DLFP9-BS 12.8V Lithium Ion 9-BS Sealed Motorcycle Starter Battery
Mfr # DLFP9-BS
Zoro # G604201862
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # DLFP9-BS
- Zoro # G604201862
- UPC # 810478037916
- Country of Origin China
- Category Automotive Batteries
Description
12.8V Lithium Ion 9-BS Sealed Motorcycle Starter Battery
Batteries are the life of your electronic gadgets and so the most important among all electronic accessories. Here you can get access to an extensive range of batteries, from which you can pick the best one for you.
Features- Extreme Light Weight
- Built In Voltage Meter
- YTX9-BS, YTX7A-BS
- Material: Lithium Ion
- Voltage: 12.8V
- Wattage per Hour: 42W
- Cranking Amperage: 150A
- Dimension: 3.7 H x 3.4 W x 5.9 L in.
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Oval LED Stop/Tail/Turn Lamp (54173)
- KEN-TOOL Lug Nut Remover Socket Set (30254)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, Not Specified SAE (81034)
- FUSION MS-CBUUSB3.5 Panel Mount USB -3.5mm Headphone Jack (010-12381-00)
- BANSHEE Banshee 34M-AGM-Banshee-04 BCI Group 34M Dual Purpose Deep Cycle Sealed AGM Marine & RV Battery (34M-AGM-Banshee-04)
- BANSHEE Banshee 27M-Banshee-03 Deep Cycle Battery for Replacement Optima 8027-127 D27M Bluetop - Group Size 27 (27M-Banshee-03)
- BANSHEE Banshee 27M-Banshee Group Size 27 Deep Cycle Marine Battery for Replacement Optima D27M 8027-127 (27M-Banshee)
- BANSHEE Banshee 27M-Banshee-02 12V Deep Cycle Marine Battery Group - Size 27 (27M-Banshee-02)
- BANSHEE Banshee 27M-Banshee-04 Deep Cycle Marine Trolling Motor Battery for Replacement Optima D27M 8027-127 - Group Size 27 (27M-Banshee-04)
- BANSHEE Banshee 30L-BS-Banshee-002 12V 30Ah 30L-BS Battery for Qualifying Harley Davidson Bikes - 4 Years Warranty (30L-BS-Banshee-002)
- BANSHEE Banshee 27M-AGM-Banshee-02 Group 27 Sealed AGM Deep Cycle Dual Purpose Marine Battery (27M-AGM-Banshee-02)
- Banshee Automotive Batteries