Shop All Specialty Rechargeable Batteries
Banshee
Banshee DLFP30L-BS-02 12.8V Lithium Ion Battery for Replacement YTX30L-BS Harley Davidson Built In Volt Meter
Mfr # DLFP30L-BS-02
Zoro # G104202048
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # DLFP30L-BS-02
- Zoro # G104202048
- UPC # 810478039637
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
12.8V Lithium Ion Battery for Replacement YTX30L-BS Harley Davidson Built In Volt Meter
Batteries are the life of your electronic gadgets and so the most important among all electronic accessories. Here you can get access to an extensive range of batteries, from which you can pick the best one for you.
Features- Extreme Light Weight
- Flush Terminals
- Built In Voltage Meter
- Non-Slip Grip
- YTX30L-BS, YIX30L-BS, YB30L-B, YB30CL-B, GYZ32HL, Y60-N24AL-B, Y60N24L-A, 12N24-3, 12N24-3A, 52515, 53030, ETX16L, ETX18L, ETX20L, ETX30L
- Material: Lithium Ion
- Voltage: 12.8V
- Wattage per Hour: 160W
- Cranking Amperage: 625A
- Dimension: 6.9 H x 4.9 W x 6.5 L in.
- Weight: 5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Adjustable Tempered Glass Monitor Riser, 15.7x9.5x3.5, Clear/Silver (IVR55020)
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- STANDARD HORIZON Standard Horizon CLIP-22 Belt Clip f/HX210, 300, 400, 400IS & 890 (CLIP-22)
- DANTONA Solar Light Battery, LIFE-PK-3 (LIFE-PK-3)
- ILC Replacement for Extech 1950986 Battery (1950986 BATTERY EXTECH)
- ILC Replacement for V Tech Bt162342 (BT162342 V TECH)
- ILC Replacement For DAYTONA, VAL20325 (VAL-2032-5)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery for Top AGM 12750 (MAX3970860)
- ILC Replacement for Alcatel Tlp029c1 Battery (TLP029C1 BATTERY ALCATEL)
- ILC Replacement for GPI 902004-02 (902004-02 GPI)
- ILC Replacement for Miscellaneous Batteries Pd2032 (PD2032 MISCELLANEOUS BATTERIES)
- Banshee Specialty Rechargeable Batteries