Shop All Specialty Rechargeable Batteries
Banshee
Banshee DLFP30L-BS-01 12.8V Harley FLH&T Lithium-Ion CA Battery for Replacement YTX30L-BS
Mfr # DLFP30L-BS-01
Zoro # G904201869
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # DLFP30L-BS-01
- Zoro # G904201869
- UPC # 810478039620
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
12.8V Harley FLH&T Lithium-Ion CA Battery for Replacement YTX30L-BS
Batteries are the life of your electronic gadgets and so the most important among all electronic accessories. Here you can get access to an extensive range of batteries from which you can pick the best one for you.
Features- Extreme Light Weight
- Flush Terminals
- Built In Voltage Meter
- Non-Slip Grip
- YTX30L-BS, YIX30L-BS, YB30L-B, YB30CL-B, GYZ32HL, Y60-N24AL-B, Y60N24L-A, 12N24-3, 12N24-3A, 52515, 53030, ETX16L, ETX18L, ETX20L, ETX30L
- Material: Lithium Ion
- Voltage: 12.8V
- Wattage per Hour: 160W
- Cranking Amperage: 625A
- Dimension: 6.9 H x 4.9 W x 6.5 L in.
- Weight: 5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery Replaces 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL94)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Goal Zero Yeti 400 Solar Generator (ML35-12GEL604)
- BULLDOG WINCH Tree Saver Strap 3" x 10', 30,000lbs BS polyester (20015)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH F1 UPS Battery for Belkin Pro F6C325 - 6 Pack (ML5-12MP66022)
- ILC Replacement for Omron Hxa-bat-2000 Battery (HXA-BAT-2000)
- ILC Replacement for Sportdog Mh120aaal4gc (MH120AAAL4GC SPORTDOG)
- BATTERY CLERK AJC® Altronix AL1012ULXPD16 12V 12Ah Alarm Battery (AL1012ULXPD16-Altronix-12V-12Ah-A)
- BATTERY CLERK AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery (12-Volt-7-Ah-UB1270-Universal-Power-12V)
- DANTONA Battery, L111A26-3-2-2W (L111A26-3-2-2W)
- ILC Replacement for GE General Electric G.E 25838ge1 Battery (25838GE1 BATTERY GE GENERAL ELECTRIC G.E)
- ILC Replacement for ZTE Li3816t43p3h604550 (LI3816T43P3H604550 ZTE)
- Banshee Specialty Rechargeable Batteries