Shop All Specialty Rechargeable Batteries
Banshee
Banshee DLFP20HL-BS-03 12.8V Lithium Ion 20L-BS 500 Cranking Amps 12V Battery for Replacement 78-0827 YTX20HL-BS
Mfr # DLFP20HL-BS-03
Zoro # G104202055
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # DLFP20HL-BS-03
- Zoro # G104202055
- UPC # 810478039682
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
12.8V Lithium Ion 20L-BS Battery 500 Cranking Amps 12V for Replacement 78-0827 YTX20HL-BS
Batteries are the life of your electronic gadgets and so the most important among all electronic accessories. Here you can get access to an extensive range of batteries, from which you can pick the best one for you.
Features- Extreme Light Weight
- Flush Terminals
- YTX20HL-BS, YTX20L-BS, YTX24HL-BS, YB18L-A, YB16L-B, YB16HL-A-CX, Y50-N18L-A-CX, Y50-N18L-A, Y50-N18L-A2, Y50-N18L-A3, Y50-N18L-AT, ETX14L
- Material: Lithium Ion
- Voltage: 12.8V
- Wattage per Hour: 128W
- Cranking Amperage: 500A
- Dimension: 6.1 H x 3.4 W x 6.9 L in.
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for WKDC12-55P (ML55-12GEL281)
- MONOPRICE Male To Male 16AWG Audio Cable 3 ft. (5495)
- ZEUS BATTERY PRODUCTS 18Ah 12V Nb Sealed Lead Acid Battery (PC18-12NB)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Photo Battery (UL1232)
- ILC Replacement for Microsoft Xbox ONE Wireless Controller (XBOX ONE WIRELESS CONTROLLER MICROSOFT)
- DEWALT Battery, 9 Ah, Li-Ion, 20V DC/60V DC (DCB609G)
- ILC Replacement for Morita 6905-006 Battery (6905-006)
- ILC Replacement for Saft Ls14250 3PF (LS14250 3PF SAFT)
- ILC Replacement for Colin Medical Instruments Advantage Battery (ADVANTAGE BATTERY COLIN MEDICAL INSTRUMENTS)
- ILC Replacement for Asus C11p1501 Battery (C11P1501 BATTERY ASUS)
- ILC Replacement for Mitsubishi Mr-bat (MR-BAT MITSUBISHI)
- Banshee Specialty Rechargeable Batteries