Shop All Battery Chargers
Banshee
Banshee BC-LI-12V 12V Lithium Ion Battery Charger for Motorcycle
Mfr # BC-LI-12V
Zoro # G104202154
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # BC-LI-12V
- Zoro # G104202154
- UPC # 843443148768
- Country of Origin China
- Category Battery Chargers
Description
The Banshee lithium battery charger is the perfect tool to keep your Lithium-ion motorcycle batteries fully charged. This charger is designed for charging and maintaining 12 volt lifepo4 batteries. The Banshee lithium charger is a fully automatic charger with a built-in circuit protection to prevent overcharging, short circuit and reverse polarity.
Features- Fully Automatic Smart Charger
- 2 Stages - CC/CV
- Over Voltage Protection
- Over Charge Protection
- Over Load Protection
- Short Circuit Protection
- Reverse Polarity Protection
- Clamps & Ring Terminals
- Input Voltage: AC 110V
- Output Voltage: DC 14.4V
- Charging Current: 2 Amp
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 64Gb Ssd, 2.5, Ide, Mlc (TS64GPSD330)
- BEST Mortise Cylinder, Satin Chrome, Brass (1E74-C4RP3626)
- AIPHONE Master Station, 24VDC, CAT-5e (AX-8MV)
- ILC Replacement for Kodak Ektagraphic 3 Plus replacement light bulb lamp (EKTAGRAPHIC 3 PLUS KODAK)
- BANSHEE Banshee BC-LI-12V-2 12V Lithium Ion Battery Charger for Motorcycle (BC-LI-12V-2)
- BANSHEE Banshee BC-LI-12V-987 12V Lithium Ion Battery Charger for Motorcycle (BC-LI-12V-987)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER / MAINTAINER for 12V Drive Medical Phoenix Battery (MAX3513782)
- ENERGIZER PRO BATTERY CHARGER (CHPROWB4)
- ILLUMAGEAR Battery Charger, Halo Light, 8-Bay (KLGC-01B-01)
- UPG 6V, 500mA, Dual Stage Charger 74V Fast Charge 68V Trickle Charge (D1741)
- VICTRON ENERGY Blue Smart IP65 Charger 24/5(1) 120V NEMA 1-15P Retail (BPC240531104R)
- Banshee Battery Chargers