Banshee

Banshee 34M-Banshee Deep Cycle Marine Battery for Replacement 34M; 8016-103 & SC34DM - Group Size 34


product price: $355.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Unleash the Banshee this year with the new Group 34M deep-cycle marine battery with dual terminals. Banshee batteries are designed to withstand rigorous deep charges as well as long slow recharges. The Banshee marine deep-cycle battery is a direct replacement for Optima D34M batteries and has excellent recharge capabilities for long lasting performance.Banshee marine batteries are produced and manufactured using only the most up to date materials. All Banshee group 34 batteries have a built in Hydrometer which easily tells the current state of your battery life. Our group 34 marine battery is rugged, powerful, resilient, and should be the only battery you rely on for cranking, igniting, and lighting.

The advantage of buying Banshee Marine Batteries is that they have more battery plates. More battery plates mean more plate surface area. That means that the Banshee battery has more power twice as much as conventional batteries. Banshee batteries are capable of providing engine cranking As good as any other battery equally sized, even at very low temperatures. And they can handle 400 charge-discharge cycles to 80% depth of discharge. Enhanced Flooded Battery or increasingly referred to as EFB technology on the market can not be installed on its side or upside down. EFB batteries are an enhanced version of standard wet-flooded technology. The primary benefits of EFB technology are improved charge acceptance and greater cyclic durability when operating in a reduced state of charge .

Replaces
  • 34M, 8016-103, SC34DM
Specifications
  • Weight: 40 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.