Banshee 34M-Banshee-105 BCI Group 34 Deep Cycle Marine & RV Battery Fits - Group Size 24
Mfr # 34M-Banshee-105
Zoro # G804201952
Product Information
- Brand Banshee
- MFR # 34M-Banshee-105
- Zoro # G804201952
- UPC # 843443157494
- Country of Origin China
- Category Automotive Batteries
Description
Unleash the Banshee this year with the new Group 34M deep-cycle marine battery with dual terminals. Banshee batteries are designed to withstand rigorous deep charges as well as long slow recharges. The Banshee marine deep-cycle battery is a direct replacement for Optima D34M batteries and has excellent recharge capabilities for long lasting performance.Banshee marine batteries are produced and manufactured using only the most up to date materials. All Banshee group 34 batteries have a built in Hydrometer which easily tells the current state of your battery life. Our group 34 marine battery is rugged, powerful, resilient, and should be the only battery you rely on for cranking, igniting, and lighting.
The advantage of buying Banshee Marine Batteries is that they have more battery plates. More battery plates mean more plate surface area. That means that the Banshee battery has more power twice as much as conventional batteries. Banshee batteries are capable of providing engine cranking As good as any other battery equally sized, even at very low temperatures. And they can handle 400 charge-discharge cycles to 80% depth of discharge. Enhanced Flooded Battery or increasingly referred to as EFB technology on the market can not be installed on its side or upside down. EFB batteries are an enhanced version of standard wet-flooded technology. The primary benefits of EFB technology are improved charge acceptance and greater cyclic durability when operating in a reduced state of charge .
Specifications- Cranking Amperage: 750A
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Racing 8-Ball Extreme Duty Axle AB8-PO-8-398 (AB8-PO-8-398)
- CRC Aviation T-Force Degreaser, 20 oz Aerosol Can, Ready To Use, Solvent Based (10321)
- AME Jack Stands, Heavy Duty, Adj Top, 22T, PR (14405)
- WIX FILTERS FORD/LINC/MERC 81-09/CHRY/JEEP/MITSU 02- (51516)
- BANSHEE Banshee 27M-Banshee-02 12V Deep Cycle Marine Battery Group - Size 27 (27M-Banshee-02)
- BANSHEE Banshee 27M-Banshee-01 12V 77Ah Deep Cycle Marine Battery for Replacement Optima D27M - Group Size 27 (27M-Banshee-01)
- BANSHEE Banshee 30L-BS-Banshee-002 12V 30Ah 30L-BS Battery for Qualifying Harley Davidson Bikes - 4 Years Warranty (30L-BS-Banshee-002)
- BANSHEE Banshee 27M-Banshee-03 Deep Cycle Battery for Replacement Optima 8027-127 D27M Bluetop - Group Size 27 (27M-Banshee-03)
- BANSHEE Banshee 31M-AGM-Banshee-02 Group 31 Sealed AGM Deep Cycle Dual Purpose Marine Battery (31M-AGM-Banshee-02)
- BANSHEE Banshee 34M-AGM-Banshee-04 BCI Group 34M Dual Purpose Deep Cycle Sealed AGM Marine & RV Battery (34M-AGM-Banshee-04)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Trolling Motor (ML100-12LI4)
- Banshee Automotive Battery Equipment