Banshee 34M-Banshee-102 Group Size 34 Deep Cycle Marine Battery
Mfr # 34M-Banshee-102
Zoro # G704201816
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # 34M-Banshee-102
- Zoro # G704201816
- UPC # 843443143084
- Country of Origin China
- Category Automotive Batteries
Description
Unleash the Banshee this year with the new Group 34M deep-cycle marine battery with dual terminals. Banshee batteries are designed to withstand rigorous deep charges as well as long slow recharges. The Banshee marine deep-cycle battery is a direct replacement for Optima D34M batteries and has excellent recharge capabilities for long lasting performance.Banshee marine batteries are produced and manufactured using only the most up to date materials. All Banshee group 34 batteries have a built in Hydrometer which easily tells the current state of your battery life. Our group 34 marine battery is rugged, powerful, resilient, and should be the only battery you rely on for cranking, igniting, and lighting.
The advantage of buying Banshee Marine Batteries is that they have more battery plates. More battery plates mean more plate surface area. That means that the Banshee battery has more power twice as much as conventional batteries. Banshee batteries are capable of providing engine cranking As good as any other battery equally sized, even at very low temperatures. And they can handle 400 charge-discharge cycles to 80 % depth of discharge. Enhanced Flooded Battery or increasingly referred to as EFB technology on the market can not be installed on its side or upside down. EFB batteries are an enhanced version of standard wet-flooded technology. The primary benefits of EFB technology are improved charge acceptance and greater cyclic durability when operating in a reduced state of charge.
Specifications- Voltage: 12V
- Cranking Amperage: 750A
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO VDO SingleViu 52mm (2-1/16") Oil Pressure Gauge - 80 PSI - 0-180 Ohm (A2C3833190030)
- MANN FILTER Engine Oil Filter, HU 514 y (HU 514 y)
- RBL PRODUCTS Collision Wrap 36 X 100 (RB428R)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 0.50 Oz., PK25 (T050Z)
- BANSHEE Banshee 31M-Banshee-7 Group 31 Deep Cycle AGM Marine Battery (31M-Banshee-7)
- BANSHEE Banshee 27M-Banshee-04 Deep Cycle Marine Trolling Motor Battery for Replacement Optima D27M 8027-127 - Group Size 27 (27M-Banshee-04)
- BANSHEE Banshee 20l-bs-bansjhee-gs1 12V 18Ah Yuasa YTX20L-BS Motorcycle ATV UTV YUAM320BS Maintenance Free Battery - 4 Years Warranty (20l-bs-bansjhee-gs1)
- BANSHEE Banshee 30L-BS-Banshee11 12V 30Ah YTX30L-BS Motorcycle Battery for Harley-Davidson FL FLH Touring 1450CC 99 (30L-BS-Banshee11)
- BANSHEE Banshee 34M-AGM-Banshee-04 BCI Group 34M Dual Purpose Deep Cycle Sealed AGM Marine & RV Battery (34M-AGM-Banshee-04)
- BANSHEE Banshee 27M-AGM-Banshee-02 Group 27 Sealed AGM Deep Cycle Dual Purpose Marine Battery (27M-AGM-Banshee-02)
- ILC Replacement for Chevrolet / Chevy Caprice V6 4.3l 630cca Year 1990 Battery (CAPRICE V6 4.3L 630CCA YEAR 1990 BATTERY CHEVROLE)
- Banshee Automotive Batteries