Banshee 31M-Banshee-9 12V 105Ah Replacement Deep Cycle Marine Battery Group 31 for Boats
Mfr # 31M-Banshee-9
Zoro # G804202218
Product Information
- Brand Banshee
- MFR # 31M-Banshee-9
- Zoro # G804202218
- UPC # 843443114213
- Country of Origin China
- Category Automotive Batteries
Description
Unleash the Banshee this year with the new Group 31M deep-cycle marine battery with dual terminals. Banshee batteries are designed to withstand rigorous deep charges as well as long slow recharges. The Banshee marine deep-cycle battery is a direct replacement for Optima D31M batteries and guarantees excellent recharge capabilities for long lasting performance.
Banshee marine batteries are produced and manufactured using only the most up to date materials. All Banshee group 31 batteries have a built in Hydrometer which easily tells the current state of your battery life and is completely sealed so there is never a need to add water. Our group 31 marine battery is rugged, powerful, resilient, and should be the only battery you rely on for cranking, igniting, and lighting.
Features- Spill-proof
- Mountable in virtually any position
- Maintenance-free
- Voltage: 12V
- Amp Hours: 105Ah
- Cold Cranking Amps: 900
- Group Size: BCI: 31
- Reserve Capacity @25 Amps: 190
- C20 Capacity: 105Ah
- Internal Resistance: 5m
- Dimensions: 9.4 x 6.7 x 13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Ultra Nose Box, Ring Terminal/Post (87151)
- PIONEER CABLE Speedometer Cable, Ca-3008 (CA-3008)
- GARDNER BENDER Gardner Bender 14-630 Battery Clamp, 30 Amp, Copper Clad-1rd, 1blk - 2 pk. (14-630)
- GROTE Back-Up Light, LED, Red/Clear (54682)
- BANSHEE Banshee 31M-Banshee-7 Group 31 Deep Cycle AGM Marine Battery (31M-Banshee-7)
- BANSHEE Banshee 30L-BS-Banshee-002 12V 30Ah 30L-BS Battery for Qualifying Harley Davidson Bikes - 4 Years Warranty (30L-BS-Banshee-002)
- BANSHEE Banshee 34M-AGM-Banshee-04 BCI Group 34M Dual Purpose Deep Cycle Sealed AGM Marine & RV Battery (34M-AGM-Banshee-04)
- BANSHEE Banshee 31M-Banshee-8 AGM Deep Cycle Marine Group 31 Battery for Electric Trolling Motors (31M-Banshee-8)
- BANSHEE Banshee 27M-Banshee-03 Deep Cycle Battery for Replacement Optima 8027-127 D27M Bluetop - Group Size 27 (27M-Banshee-03)
- BANSHEE Banshee 30L-BS-Banshee11 12V 30Ah YTX30L-BS Motorcycle Battery for Harley-Davidson FL FLH Touring 1450CC 99 (30L-BS-Banshee11)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- Banshee Automotive Battery Equipment