Banshee 31M-Banshee-7 Group 31 Deep Cycle AGM Marine Battery
Mfr # 31M-Banshee-7
Zoro # G204202030
Product Information
- Brand Banshee
- MFR # 31M-Banshee-7
- Zoro # G204202030
- UPC # 843443114190
- Country of Origin China
- Category Automotive Batteries
Description
Unleash the Banshee this year with the new Group 31M deep-cycle marine battery with dual terminals. Banshee batteries are designed to withstand rigorous deep charges as well as long slow recharges. The Banshee marine deep-cycle battery is a direct replacement for Optima D31M batteries and guarantees excellent recharge capabilities for long lasting performance.
Banshee marine batteries are produced and manufactured using only the most up to date materials. All Banshee group 31 batteries have a built in Hydrometer which easily tells the current state of your battery life and is completely sealed so there is never a need to add water. Our group 31 marine battery is rugged, powerful, resilient, and should be the only battery you rely on for cranking, igniting, and lighting.
Features- Spill-proof
- Mountable in virtually any position
- Maintenance-free
- Voltage: 12V
- Amp Hours: 105Ah
- Cold Cranking Amps: 900
- Group Size: BCI: 31
- Reserve Capacity @25 Amps: 190
- C20 Capacity: 105Ah
- Internal Resistance: 5m
- Dimensions: 9.4 x 6.7 x 13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RN11YC4 (322)
- LOCTITE Pst 565 Thread Sealant - High Perf., 483629 (483629)
- S.U.R. & R. AUTO PARTS CLAMP SET #10 (5) (SRRAC6810)
- SKF Grease Seals, 20059 (20059)
- BANSHEE Banshee 27M-Banshee-04 Deep Cycle Marine Trolling Motor Battery for Replacement Optima D27M 8027-127 - Group Size 27 (27M-Banshee-04)
- BANSHEE Banshee 20l-bs-bansjhee-gs1 12V 18Ah Yuasa YTX20L-BS Motorcycle ATV UTV YUAM320BS Maintenance Free Battery - 4 Years Warranty (20l-bs-bansjhee-gs1)
- BANSHEE Banshee 30L-BS-Banshee11 12V 30Ah YTX30L-BS Motorcycle Battery for Harley-Davidson FL FLH Touring 1450CC 99 (30L-BS-Banshee11)
- BANSHEE Banshee 20L-BS-Banshee13 12V 18Ah AGM GTX20LBS YTX20L-BS Maintenance Free Jetski ATV Motorcycle Battery (20L-BS-Banshee13)
- BANSHEE Banshee 27M-Banshee Group Size 27 Deep Cycle Marine Battery for Replacement Optima D27M 8027-127 (27M-Banshee)
- BANSHEE Banshee 27M-Banshee-01 12V 77Ah Deep Cycle Marine Battery for Replacement Optima D27M - Group Size 27 (27M-Banshee-01)
- ILC Replacement For OPTIMA, 8003151 (8003-151)
- Banshee Automotive Battery Equipment