Banshee 31M-Banshee-2 SC31DM 8052-161 D31M Bluetop Starting & Deep Cycle Battery
Mfr # 31M-Banshee-2
Zoro # G104201980
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # 31M-Banshee-2
- Zoro # G104201980
- UPC # 843443114152
- Country of Origin China
- Category Automotive Batteries
Description
Unleash the Banshee this year with the new Group 31M deep-cycle marine battery with dual terminals. Banshee batteries are designed to withstand rigorous deep charges as well as long slow recharges. The Banshee marine deep-cycle battery is a direct replacement for Optima D31M batteries and guarantees excellent recharge capabilities for long lasting performance.
Banshee marine batteries are produced and manufactured using only the most up to date materials. All Banshee group 31 batteries have a built in Hydrometer which easily tells the current state of your battery life and is completely sealed so there is never a need to add water. Our group 31 marine battery is rugged, powerful, resilient, and should be the only battery you rely on for cranking, igniting, and lighting.
Features- Spill-proof
- Mountable in virtually any position
- Maintenance-free
- Voltage: 12V
- Amp Hours: 105Ah
- Cold Cranking Amps: 900
- Group Size: BCI: 31
- Reserve Capacity @25 Amps: 190
- C20 Capacity: 105Ah
- Internal Resistance: 5m
- Dimensions: 9.4 x 6.7 x 13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO License Plate Light, LED, 2-1/16" L, Silver (EW0206)
- GROTE Glad Handle Set, Anodised Red/Blue, 2 pcs. (81-0125)
- JABSCO Filterless Waste Pump (50890-1000)
- BUYERS PRODUCTS Buyers Products Light Duty Shoe Assy (1303200CBULK)
- BANSHEE Banshee 34M-AGM-Banshee-04 BCI Group 34M Dual Purpose Deep Cycle Sealed AGM Marine & RV Battery (34M-AGM-Banshee-04)
- BANSHEE Banshee 31M-AGM-Banshee-02 Group 31 Sealed AGM Deep Cycle Dual Purpose Marine Battery (31M-AGM-Banshee-02)
- BANSHEE Banshee 27M-Banshee-03 Deep Cycle Battery for Replacement Optima 8027-127 D27M Bluetop - Group Size 27 (27M-Banshee-03)
- BANSHEE Banshee 27M-AGM-Banshee-02 Group 27 Sealed AGM Deep Cycle Dual Purpose Marine Battery (27M-AGM-Banshee-02)
- BANSHEE Banshee 27M-Banshee Group Size 27 Deep Cycle Marine Battery for Replacement Optima D27M 8027-127 (27M-Banshee)
- BANSHEE Banshee 30L-BS-Banshee11 12V 30Ah YTX30L-BS Motorcycle Battery for Harley-Davidson FL FLH Touring 1450CC 99 (30L-BS-Banshee11)
- ILC Replacement for Trojan T125+ (T125+ TROJAN)
- Banshee Automotive Batteries