Banshee 27M-Banshee-101 Deep Cycle Marine Battery - Group Size 27
Mfr # 27M-Banshee-101
Zoro # G204202085
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # 27M-Banshee-101
- Zoro # G204202085
- UPC # 843443143114
- Country of Origin China
- Category Automotive Batteries
Description
Unleash the Banshee this year with the new Group 27M deep-cycle marine battery with dual terminals. Banshee batteries are designed to withstand rigorous deep charges as well as long slow recharges. The Banshee marine deep-cycle battery is a direct replacement for Optima D27M batteries and excellent recharge capabilities for long lasting performance.
Banshee marine batteries are produced and manufactured using only the most up to date materials. All Banshee group 27 batteries have a built in Hydrometer which easily tells the current state of your battery life. Our group 27 marine battery is rugged, powerful, resilient, and should be the only battery you rely on for cranking, igniting, and lighting.
The advantage of buying Banshee Marine Batteries is that they have more battery plates. More battery plates mean more plate surface area and that means that the Banshee battery has more power twice as much as conventional batteries.
Banshee batteries are capable of providing engine cranking As good as any other battery equally sized, even at very low temperatures. And they can handle 400 charge-discharge cycles to 80% depth of discharge.
Enhanced Flooded Battery or increasingly referred to as EFB technology on the market can not be installed on its side or upside down. EFB batteries are an enhanced version of standard wet-flooded technology. The primary benefits of EFB technology are improved charge acceptance and greater cyclic durability when operating in a reduced state of charge (typical of Stop Start applications).
Specifications- Weight: 51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bulkhead Connector, Female, 1/4" Tube Size (66PTCBH-4-4)
- BUYERS PRODUCTS Mud Flaps, 30 in X 24 in, Rubber, Black, 1 PR (B30SPP)
- STAR TRON Star Brite Gasoline Fuel Stabilizer 8 oz (14808)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-3/32 in. (PA4870-FN)
- BANSHEE Banshee 30L-BS-Banshee11 12V 30Ah YTX30L-BS Motorcycle Battery for Harley-Davidson FL FLH Touring 1450CC 99 (30L-BS-Banshee11)
- BANSHEE Banshee 31M-AGM-Banshee-02 Group 31 Sealed AGM Deep Cycle Dual Purpose Marine Battery (31M-AGM-Banshee-02)
- BANSHEE Banshee 27M-Banshee Group Size 27 Deep Cycle Marine Battery for Replacement Optima D27M 8027-127 (27M-Banshee)
- BANSHEE Banshee 27M-Banshee-04 Deep Cycle Marine Trolling Motor Battery for Replacement Optima D27M 8027-127 - Group Size 27 (27M-Banshee-04)
- BANSHEE Banshee 20L-BS-Banshee13 12V 18Ah AGM GTX20LBS YTX20L-BS Maintenance Free Jetski ATV Motorcycle Battery (20L-BS-Banshee13)
- BANSHEE Banshee 31M-Banshee-8 AGM Deep Cycle Marine Group 31 Battery for Electric Trolling Motors (31M-Banshee-8)
- ILC Replacement for Duracell Sligc110 Battery (SLIGC110 BATTERY DURACELL)
- Banshee Automotive Battery Equipment