Banshee 27M-Banshee-03 Deep Cycle Battery for Replacement Optima 8027-127 D27M Bluetop - Group Size 27
Mfr # 27M-Banshee-03
Zoro # G404201888
Product Information
- Brand Banshee
- MFR # 27M-Banshee-03
- Zoro # G404201888
- UPC # 843443135942
- Country of Origin China
- Category Automotive Batteries
Description
Unleash the Banshee this year with the new Group 27M deep-cycle marine battery with dual terminals. Banshee batteries are designed to withstand rigorous deep charges as well as long slow recharges. The Banshee marine deep-cycle battery is a direct replacement for Optima D27M batteries and excellent recharge capabilities for long lasting performance.
Banshee marine batteries are produced and manufactured using only the most up to date materials. All Banshee group 27 batteries have a built in Hydrometer which easily tells the current state of your battery life. Our group 27 marine battery is rugged, powerful, resilient, and should be the only battery you rely on for cranking, igniting, and lighting.
The advantage of buying Banshee Marine Batteries is that they have more battery plates. More battery plates mean more plate surface area. That means that the Banshee battery has more power twice as much as conventional batteries.
Banshee batteries are capable of providing engine cranking As good as any other battery equally sized, even at very low temperatures. And they can handle 400 charge-discharge cycles to 80% depth of discharge.
Enhanced Flooded Battery or increasingly referred to as EFB technology on the market can not be installed on its side or upside down. EFB batteries are an enhanced version of standard wet-flooded technology. The primary benefits of EFB technology are improved charge acceptance and greater cyclic durability when operating in a reduced state of charge (typical of Stop Start applications).
Replaces- OPTIMA 8027-127 D27M
- Size: 27
- Weight: 51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVITAL Replacement 2-Way 5-Button Remote ASK HHU (7352L)
- DB ELECTRICAL Alternator For Isuzu Kokusan Denki 4Le1Pv01 4Le1Pv Gp9926; 400-58007 (400-58007)
- FOUR SEASONS O-Ring, 23680 (23680)
- AFTERMARKET AW46 Hydraulic Fluid for Universal Products (SSK20-0072)
- BANSHEE Banshee 31M-Banshee-8 AGM Deep Cycle Marine Group 31 Battery for Electric Trolling Motors (31M-Banshee-8)
- BANSHEE Banshee 27M-AGM-Banshee-02 Group 27 Sealed AGM Deep Cycle Dual Purpose Marine Battery (27M-AGM-Banshee-02)
- BANSHEE Banshee 31M-Banshee-7 Group 31 Deep Cycle AGM Marine Battery (31M-Banshee-7)
- BANSHEE Banshee 20l-bs-bansjhee-gs1 12V 18Ah Yuasa YTX20L-BS Motorcycle ATV UTV YUAM320BS Maintenance Free Battery - 4 Years Warranty (20l-bs-bansjhee-gs1)
- BANSHEE Banshee 34M-AGM-Banshee-04 BCI Group 34M Dual Purpose Deep Cycle Sealed AGM Marine & RV Battery (34M-AGM-Banshee-04)
- BANSHEE Banshee 31M-AGM-Banshee-02 Group 31 Sealed AGM Deep Cycle Dual Purpose Marine Battery (31M-AGM-Banshee-02)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- Banshee Automotive Batteries