Banshee 27M-AGM-Banshee-02 Group 27 Sealed AGM Deep Cycle Dual Purpose Marine Battery
Mfr # 27M-AGM-Banshee-02
Zoro # G804115556
Product Information
- Brand Banshee
- MFR # 27M-AGM-Banshee-02
- Zoro # G804115556
- UPC # 843443179298
- Country of Origin China
- Category Automotive Batteries
Description
Unleash the Banshee this year with the new Group 27M deep-cycle sealed marine battery with dual terminals. Banshee batteries are designed to withstand rigorous deep charges as well as long slow recharges. The Banshee sealed marine deep-cycle battery is a direct replacement for Optima D27M batteries and excellent recharge capabilities for long lasting performance.
Banshee marine batteries are produced and manufactured using only the most up to date materials. Our group 27 marine battery is rugged, powerful, resilient, and should be the only battery you rely on for cranking, igniting, and lighting.
Banshee Marine Sealed Deep Cycle batteries provide superior high integrity and reliability. They are specially designed for frequent cyclic charge and discharge. By using strong grids, thick plates, and specially active material, these batteries are designed for repeated deep-discharge applications.
The Banshee Marine Sealed Deep Cycle batteries offer 30% more cyclic life than standby series batteries. They are suitable for solar and wind renewable energy storage, RVs, and marine applications.
Completely Sealed - No Leaking At All:- This battery is completely sealed and can be mounted in any position without the need to worry about it leaking. These AGM batteries are completely spill proof and leak proof.
- The key to this technology is the porous microfiber separators, which completely absorb and trap electrolytes. AGM batteries have the electrolyte suspended in fiberglass mat separators that act as absorbent sponges. AGM Battery provides the most power and best value in the industry.
- The perfect balance between Starting and Deep Cycle Performance.
- The advantage of buying Banshee Marine Batteries is that they have more battery plates. More battery plates mean more plate surface area. That means that the Banshee battery has more power twice as much as conventional batterie.
- Banshee Marine Series batteries outperform every other brand of batteries on the market including spiralwound batteries, because their densely packed plates eliminate the "
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRATOR New Blade Brake Clutch Hand Levers for Suzuki Boulevard M109R 2009-2013, Chrome (KM021-C)
- BUYERS PRODUCTS SAM Control Assembly Kit With Cables-Replaces Fisher #A5795/Western #56018 (1314000)
- A & I PRODUCTS Cap, Radiator 15 PSI 4" x4" x2" (A-AT173610)
- ZEP 5 Gal. Foaming Vehicle Shampoo Pail, Blue, - (1041567)
- BANSHEE Banshee 31M-Banshee-8 AGM Deep Cycle Marine Group 31 Battery for Electric Trolling Motors (31M-Banshee-8)
- BANSHEE Banshee 30L-BS-Banshee11 12V 30Ah YTX30L-BS Motorcycle Battery for Harley-Davidson FL FLH Touring 1450CC 99 (30L-BS-Banshee11)
- BANSHEE Banshee 31M-Banshee-9 12V 105Ah Replacement Deep Cycle Marine Battery Group 31 for Boats (31M-Banshee-9)
- BANSHEE Banshee 27M-Banshee-04 Deep Cycle Marine Trolling Motor Battery for Replacement Optima D27M 8027-127 - Group Size 27 (27M-Banshee-04)
- BANSHEE Banshee 27M-Banshee-01 12V 77Ah Deep Cycle Marine Battery for Replacement Optima D27M - Group Size 27 (27M-Banshee-01)
- BANSHEE Banshee 34M-AGM-Banshee-04 BCI Group 34M Dual Purpose Deep Cycle Sealed AGM Marine & RV Battery (34M-AGM-Banshee-04)
- ILC Replacement for Uni-select 12v-215s 228ah Battery (12V-215S 228AH BATTERY UNI-SELECT)
- Banshee Automotive Batteries