Shop All Automotive Batteries
Banshee
Banshee 20L-BS-Banshee-Harley 12V 18Ah YTX20L-BS Motorcycle Battery for Harley Davidson 65989-90B 65989-97C
Mfr # 20L-BS-Banshee-Harley
Zoro # G204202108
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # 20L-BS-Banshee-Harley
- Zoro # G204202108
- UPC # 840894157875
- Country of Origin China
- Category Automotive Batteries
Description
A Heavy Duty Separator increases life, is resistant to shock and vibration to prevent shorts. Heavy duty plates and grids inside the battery make this one Sealed battery with 310 CCA Banshee 20L-BS. Our sealed motorcycle batteries Absorbed Glass Mat technology for short. Design dramatically improves a battery's performance.
Features- YTX20L-BS Motorcycle Battery for Harley Davidson 65989-90B 65989-97C
- Motorcycle Batteries
- More Lead
- More Power
- Designed by Harley Riders for Harley Riders
- Sealed Agm with Thicker, Heavier Plates
- Weighs 20 Percent more than Competitors
- Its Simple, More Battery Life and Starting Power
- 4 Years Warranty
- Amperage: 18 AH
- Voltage: 12 V
- Dimension: 3.43" H x 6.1" W x 6.89" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 6 ga, 25ft., Red (19YD70)
- BALDWIN FILTERS Oil Fltr Element, 6-3/32"x2-9/16"x6-3/32" (P7414)
- MOTIVE PRODUCTS 0127 Wilwood 45mm (0127-MTV)
- MASTERCOOL 1234Yf Oil/Dye Injector (53123-YF)
- BANSHEE Banshee 31M-Banshee-9 12V 105Ah Replacement Deep Cycle Marine Battery Group 31 for Boats (31M-Banshee-9)
- BANSHEE Banshee 30L-BS-Banshee11 12V 30Ah YTX30L-BS Motorcycle Battery for Harley-Davidson FL FLH Touring 1450CC 99 (30L-BS-Banshee11)
- BANSHEE Banshee 30L-BS-Banshee-002 12V 30Ah 30L-BS Battery for Qualifying Harley Davidson Bikes - 4 Years Warranty (30L-BS-Banshee-002)
- BANSHEE Banshee 20L-BS-Banshee13 12V 18Ah AGM GTX20LBS YTX20L-BS Maintenance Free Jetski ATV Motorcycle Battery (20L-BS-Banshee13)
- BANSHEE Banshee 31M-AGM-Banshee-02 Group 31 Sealed AGM Deep Cycle Dual Purpose Marine Battery (31M-AGM-Banshee-02)
- BANSHEE Banshee 34M-AGM-Banshee-04 BCI Group 34M Dual Purpose Deep Cycle Sealed AGM Marine & RV Battery (34M-AGM-Banshee-04)
- ILC Replacement for Ski-doo Renegade 800cc Snowmobile Battery FOR Year 2006 Model (RENEGADE 800CC SNOWMOBILE BATTERY FOR YEAR)
- Banshee Automotive Battery Equipment