Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
SS E-Clip, Gas Spring Connector
Mfr # 96021
Zoro # G3536197
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E-Clip
- For Use With Gas Springs
- Application Gas Spring Connector
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96021
- Zoro # G3536197
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Details
Item | Bracket 900BA2 |
Type | E-Clip |
For Use With | Gas Springs |
Application | Gas Spring Connector |
Material | Stainless Steel |
Description
Bracket 900BA2, E-Clip, Material Stainless Steel, Gas Spring Connector, For Use With Gas Springs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 25'185316BLK Spline (P 7940)
- AIPHONE Door Station (IE-SS/A)
- ZORO SELECT O-Ring, Dash 904, Viton, 0.07 In., PK25 (1WHN2)
- BEST Mortise Lock Replacement Spindle Kit (40HRS2)
- BANSBACH EASYLIFT M5 Hinge Eye SW 3, W 6.2, H 16 (96105)
- BANSBACH EASYLIFT Ball Socket, 13mm, 30mm Length, M8 Thrd (96652)
- BANSBACH EASYLIFT Hinge Eye, 6.2mm 16mm M5 Thread (96150)
- BANSBACH EASYLIFT SS 10mm Ball, Gas Spring Connector (96023)
- BANSBACH EASYLIFT Hinge Eye, 10.2mm Hole, 20mm, M8 (96135)
- BANSBACH EASYLIFT Hinge Eye SW12, W8.2, H 20 (96288)
- BANSBACH EASYLIFT Bracket 900BA6BO, 8mm Pin (96029)
- Bansbach Easylift Gas Spring Brackets & Fittings