Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
SS 10mm Ball, Gas Spring Connector
Mfr # 96023
Zoro # G1998866
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10mm Ball
- For Use With Gas Springs
- Material Stainless Steel
- Application Gas Spring Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96023
- Zoro # G1998866
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Details
Item | Bracket 900BA4 |
Type | 10mm Ball |
For Use With | Gas Springs |
Material | Stainless Steel |
Application | Gas Spring Connector |
Description
Bracket 900BA4, 10mm Ball, Material Stainless Steel, Gas Spring Connector, For Use With Gas Springs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38875.012.0450)
- PRIME-LINE Sash Lock, Diecast Construction, White, Used on Vertical and Horiz. (F 2590)
- STERLING SEAL & SUPPLY 226 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL226X250)
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - RIGHT (MRK-114A-3-RH)
- BANSBACH EASYLIFT Ball Socket, 10mm, 19mm Length, M8 Thrd (96036)
- BANSBACH EASYLIFT C Bracket, Pin, Zinc Plated Steel (96006)
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M8 Thread Connct (96075)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- BANSBACH EASYLIFT Hinge Head, 8mm Eyelet, M8 Thread (96116)
- BANSBACH EASYLIFT 8.2mm Hole M5 Hinge Eye SW 3, W 8.2, H16 (96114)
- BANSBACH EASYLIFT Hinge Head, 10mm Eyelet, M10 Thread (96127)
- Bansbach Easylift Gas Spring Brackets & Fittings