Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, Adjustable
Mfr # FDN-47A-L103
Zoro # G0269599
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disk
- Max. Cycle Rate 12 per min
- Material Iron
- Fixed Resistance Yes
- Adjustable Resistance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FDN-47A-L103
- Zoro # G0269599
- Country of Origin Japan
- Category Gas Springs & Dampers
Details
Item | Rotary Damper |
Type | Disk |
Max. Cycle Rate | 12 per min |
Material | Iron |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Torque | 1 N-m |
Locking | No |
Damper Type | Disk |
Description
Rotary Damper, Disk, Material Iron, Torque 1 N-m, Max. Cycle Rate 12 per min, Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Sliding Door Lock, Round Bolt Plunger (G SR1250R625PCSM1)
- VON DUPRIN Crossbar Pull w/Lock and Thumbpiece (880TP-R 3216 050102 US26D)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Unfinished Hinge Closer (74108325)
- SOUTHCO-ALBANY DIV Snap-In Grabber Catch For .043 (S C3-303)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF242-072)
- BANSBACH EASYLIFT Shock Absorber, 858 lb., M25x1.5,140mm L (FK-2530L-S)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60002DD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60000CD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 350 (AF543-007)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60000AD3)
- Bansbach Easylift Gas Springs & Dampers