Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 858 lb., M25x1.5,140mm L
Mfr # FK-2530L-S
Zoro # G0269188
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Force 6.6 lb
- Max. Cycle Rate 60 per min
- Material Steel
- Rod Thread Size M25x1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FK-2530L-S
- Zoro # G0269188
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M25x1.5 |
Extended Length | 140 mm |
Cylinder Dia. | 25 mm |
Rod Dia. | 8 mm |
Details
Item | Shock Absorber |
Type | Fixed |
Force | 6.6 lb |
Max. Cycle Rate | 60 per min |
Material | Steel |
Stroke | 30 mm |
Locking | No |
Max. Weight | 860 lb |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Product Type | Industrial Shock Absorber |
Description
Shock Absorber, Fixed, Material Steel, Force 6.6 lb, Max. Cycle Rate 60 per min, Max. Weight 860 lb, Rod Thread Size M25x1.5, Locking No, Rod Dia. 8 mm, Cylinder Dia. 25 mm, Stroke 30 mm, Extended Length 140 mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0230)
- TOWER SEALANTS M-D Bronze Aluminum Weatherstrip Set For Door Jambs (01156)
- AMERIMAX HOME PRODUCTS 2 WHT Square Downspout (T0583)
- KABA KABA: KABA ACCESS Lever Lock W/Pass 26D Left Handed (KABA-LL1031-26D-41)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.7 Nm (FDT-57A-503)
- BANSBACH EASYLIFT Rotary Damper, Metal, 2.0 Nm (FDT-47A-203)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (KK2X2-009)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60000DD3)
- BANSBACH EASYLIFT Hand Crank Hydraulic Actuation 6 in (EM00099)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-050)
- GENESIS Gs08-0425Pe10-094 Gas Spring (GSS 1907UD)
- Bansbach Easylift Gas Springs & Dampers