Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 6.6 lb., M8x0.75, 37mm L
Mfr # FA-0805SB1-C
Zoro # G1970829
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Force 1.1 lb
- Max. Cycle Rate 45 per min
- Material Steel
- Rod Thread Size M8x0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FA-0805SB1-C
- Zoro # G1970829
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x0.75 |
Compressed Length | 32mm |
Extended Length | 37 mm |
Pin Dia. | 2mm |
Rod Dia. | 2 mm |
Cylinder Dia. | 8 mm |
Ball Diameter | 6 mm |
Details
Item | Shock Absorber |
Type | Fixed |
Force | 1.1 lb |
Max. Cycle Rate | 45 per min |
Material | Steel |
Includes | White Cap |
Locking | No |
Adjustable Resistance | No |
Stroke | 5 mm |
Max. Weight | 6.6 lb |
Fixed Resistance | Yes |
Description
Shock Absorber, Fixed, Material Steel, Force 1.1 lb, Max. Cycle Rate 45 per min, Max. Weight 6.6 lb, Rod Thread Size M8x0.75, Locking No, Rod Dia. 2 mm, Cylinder Dia. 8 mm, Ball Diameter 6 mm, Pin Dia. 2mm, Stroke 5 mm, Extended Length 37 mm, Compressed Length 32mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 14"H (GVPOC14X1402SF)
- STERLING SEAL & SUPPLY 114 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A114X1000)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Nitrile (4CYU6)
- HAGER Satin Chrome Storeroom 3680WTN26D (3680WTN26D)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60000ED3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60002D3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21950A3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-064)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60002BD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-056)
- SPD Welded Blade End Gas Spring (GSWB2447101)
- Bansbach Easylift Gas Springs & Dampers