Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 6.6 lb., M8x0.75, 32mm L
Mfr # FA-0805SB1-S
Zoro # G1970810
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Max. Cycle Rate 45 per min
- Force 1.1 lb
- Material Steel
- Rod Thread Size M8x0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FA-0805SB1-S
- Zoro # G1970810
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x0.75 |
Compressed Length | 27mm |
Extended Length | 32 mm |
Rod Dia. | 2 mm |
Cylinder Dia. | 8 mm |
Pin Dia. | 2mm |
Details
Item | Shock Absorber |
Type | Fixed |
Max. Cycle Rate | 45 per min |
Force | 1.1 lb |
Material | Steel |
Adjustable Resistance | No |
Max. Weight | 6.6 lb |
Locking | No |
Fixed Resistance | Yes |
Stroke | 5 mm |
Description
Shock Absorber, Fixed, Material Steel, Force 1.1 lb, Max. Cycle Rate 45 per min, Max. Weight 6.6 lb, Rod Thread Size M8x0.75, Locking No, Rod Dia. 2 mm, Cylinder Dia. 8 mm, Pin Dia. 2mm, Stroke 5 mm, Extended Length 32 mm, Compressed Length 27mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Slider Spring Latch Black (50-768)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (P3012-OBH-10B)
- TOOLPRO Ceiling Panel HoldDown Clips 500Pack, 500PK (TP05120)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 100 (22028A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF243-062)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF041-100)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., M10x1, 53mm L (FA-1008PB2-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF040-014)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF040-025)
- BANSBACH EASYLIFT Rotary Damper, Metal, 2.0 Nm (FDT-47A-203)
- Bansbach Easylift Gas Springs & Dampers