Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 66 lb., M12x1, 68mm L
Mfr # FA-1210KB2-C
Zoro # G1970567
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Max. Cycle Rate 60 per min
- Force 2.2 lb
- Material Steel
- Rod Thread Size M12x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FA-1210KB2-C
- Zoro # G1970567
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M12x1 |
Compressed Length | 58mm |
Extended Length | 68 mm |
Cylinder Dia. | 12 mm |
Ball Diameter | 8 mm |
Rod Dia. | 3.5 mm |
Pin Dia. | 3.5mm |
Details
Item | Shock Absorber |
Type | Fixed |
Max. Cycle Rate | 60 per min |
Force | 2.2 lb |
Material | Steel |
Includes | White Cap |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Locking | No |
Stroke | 10 mm |
Max. Weight | 66 lb |
Description
Shock Absorber, Fixed, Material Steel, Force 2.2 lb, Max. Cycle Rate 60 per min, Max. Weight 66 lb, Rod Thread Size M12x1, Locking No, Rod Dia. 3.5 mm, Cylinder Dia. 12 mm, Ball Diameter 8 mm, Pin Dia. 3.5mm, Stroke 10 mm, Extended Length 68 mm, Compressed Length 58mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- DON-JO Filler Plate Kit for 161 Cut Out (FPK161PC)
- PRIMELINE TOOLS Hand Rail Bracket, Brass Plated, Heavy Duty (2 Pack) (MP11130)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55402A)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M6x0 .75, 29mm L (FK-0604L-S)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-L453)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-068)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22042A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 (22031A3)
- Bansbach Easylift Gas Springs & Dampers